HALDEX BARNES

HALDEX BARNES

Haldex Barnes, a division of Haldex Group, is a leading designer and manufacturer of pumps for mobile equipment. The brand offers a wide variety of high-quality hydraulic gear pumps and flow dividers for use in construction and agricultural equipment. The brand's hydraulic and bi-rotational gear pumps are ideal for highly viscous fluids and generate high output pressure. To divide the flow of liquid into two or more parts and to combine the flow in the opposite direction, Haldex Barnes flow dividers are used. These flow dividers have a maximum operating pressure of 3000 psi and are available in different flow rates. Choose from a wide range of these gear pumps and flow dividers on Raptor Supplies, one of the authorised Haldex Barnes distributors.

  • Hydraulic Flow Dividers

    (3) Products

    Used to divide the flow of liquid from a single pump hydraulically into two or more parts and can be connected to other motors or cylinders. Available in the 5 - 20 gpm range with a maximum operating pressure of 3000 psi

    cat_name
    VIEW ALL
  • Hydraulic Gear Pumps

    (25) Products

    Used to pump high-viscosity fluids like oil, paint and pulp, and in high pressure output applications. Bi-rotational pumps are also available to load and unload vessels without changing the direction of the pump

    cat_name
    VIEW ALL
  • Hydraulic Two Stage Gear Pumps

    (5) Products

    High-efficiency gear pumps featuring automatic 2-speed transmission. Offers high pressure and fast cycle time with a small engine. Ideal for presses, log splitters and compactors

    cat_name
    VIEW ALL