Soldering Accessories
(76 Products)
Includes blades, cleaning pins, connector assemblies, conversion kits, desoldering handpieces, filters, hot knife handpieces, mini parallel removers, PCB holders, rework stands, tip cleaners and tip cleaning paste
Soldering Tips
(132 Products)
Provide cool breathing air that travels through the cooler and lowers the temperature through exposure to ice pumped into and around the coil. Systems for use with standard pressure filtration panels or breathing air compressors in commercial and industrial applications
Soldering and Desoldering Stations
(6 Products)
Air conditioning component flushers and refrigerant recovery & recharging machines suitable for leak testing, refrigerant refilling, oil drainage and contaminant cleaning operations. Available in A/C and closed-loop variants
Fume Extractor Accessories
(8 Products)
Includes carbon filters, carbon odour filters, duct kits, loc line kits, main filters and pre-filters for fume extractors. Designed to filter / absorb up to 80% of hazardous fumes
Fume Extractors
(4 Products)
Single- / three-phase motors best suited for applications involving farm & agriculture equipment (such as conveyors, feeders, fans & silo unloaders) which might get exposed to dust, dirt or water. Feature double sealed ball bearings, a gasket capacitor case & a conduit box cover
Soldering Irons Guns and Pots
(4 Products)
Includes 12-lead capacitor-start and single- / three-phase motors specifically designed for 50 Hz applications in conveyors, blowers, pumps & air compressors. Feature B / F Class insulation to withstand temperatures up to 155 degree C
Soldering Iron Testers
(2 Products)
Commonly used to alert users about improper voltage and incorrect tip-to-ground resistance. Available in +/-3 and +/-6 temperature accuracy variants