FRANKLIN

Franklin's catalogue includes submersible pumps & motors, pump control boxes, multi-stage booster pumps, pump starters, surface pumps and related accessories. The brand's single and three-phase submersible pump motors have stainless steel construction and a non-ventilated, totally enclosed design for protection from mechanical or electrical failures. These motors are water-lubricated to prevent damage caused by freezing (at temperatures as low as -40 degrees F) and an anti-track, StatorShield resin system to protect from motor burnout. Franklin 1 phase control boxes are designed for use with Franklin 3-wire single-phase submersible motor. They are used with water systems that use level switches, pressure switches or pilot devices. These deluxe boxes are equipped with magnetic line contactors matched to the motor rating to eliminate the need for external line contactors. These UL-listed phase control boxes have external access to overload resets.

See More

Request a Quote

FRANKLIN AC Motors

AC Motors(9 Products)

FRANKLIN Capacitors

Capacitors(1 Product)

FRANKLIN Motor Accessories

Motor Accessories(1 Product)

Things To Consider

Cross-Reference Alternatives

Franklin MPNs (manufacturer's part numbers) generally cross individual references to the equivalent Little Giant and Dayton model numbers. So, if you're looking for pumping equipment for clean water, water transfer, fueling systems and greywater systems that are either out of stock or obsolete, chances are Raptor Supplies has the alternate product available.

Shipping

These Franklin products range from small to large sizes. They may require careful packaging as some items might get damaged while shipping. Hence, these items are delivered by courier shipment and air freight for minimum downtime.

About Franklin

Franklin's catalogue includes submersible pumps & motors, pump control boxes, multi-stage booster pumps, pump starters, surface pumps and related accessories. The brand's single and three-phase submersible pump motors have stainless steel construction and a non-ventilated, totally enclosed design for protection from mechanical or electrical failures. These motors are water-lubricated to prevent damage caused by freezing (at temperatures as low as -40 degrees F) and an anti-track, StatorShield resin system to protect from motor burnout. Franklin 1 phase control boxes are designed for use with Franklin 3-wire single-phase submersible motor. They are used with water systems that use level switches, pressure switches or pilot devices. These deluxe boxes are equipped with magnetic line contactors matched to the motor rating to eliminate the need for external line contactors. These UL-listed phase control boxes have external access to overload resets.

Major Trade Names

Turf Boss Close-Coupled Self-Priming Pump

Turf Boss Close-Coupled Self-Priming Pump

Turf Boss close-coupled self-priming pumps are used for supplying water to a timer-operated irrigation system. They are also suitable for commercial dewatering, rainwater drainage, sump drainage and industrial liquid transfer. These CSA and UL-approved Turf Boss pumps ensure the right amount of wate...

r is delivered on right time, whether it is a sprinkler system, construction site or water transfer tank.

SubDrive Utility

SubDrive Utility

Franklin Electric's SubDrive Utility variable frequency drives are easy-to-install constant pressure solutions for single-phase, two-wire 115V and 230V systems as well as three-phase, three-wire 230V systems up to 2 hp. They can function with a smaller pressure tank, making them a more space-efficie...

nt option when compared to conventional water systems. These controllers provide the benefit of maintaining steady water pressure and have built-in motor protection features for increased longevity of the pump.

Franklin Competitive Advantages

Sand Fighter sealing systems

Sand Fighter sealing systems

MagForce is a motor design that uses a permanent magnet rotor to increase the efficiency of submersible motors. The design reduces the losses associated with traditional induction motors, resulting in increased energy efficiency and reduced operating costs.

MagForce motor design

MagForce motor design

Franklin motors are equipped with the Sand Fighter sealing system having silicon carbide mechanical shaft seal and protect against failure due to sand entry. The technology used in this system facilitates smooth operation in applications requiring high levels of sand.

Frequently Asked Questions

What is the significance of Franklin booster pumps?

Booster pumps boost the water pressure and improve the fluid flow rate.

What is the advantage of Franklin pump control boxes?

The pump control boxes contain electrical components to power the pump, monitor its operation and protect it from damage.