Sign In

FOOTHILLS PRODUCTS

Things To Consider

Cross-Reference Alternatives

Foothills Products part numbers often cross-reference to various Tough Guy products. So, if you're looking for a Foothills product that is either obsolete or out of stock, chances are we have the equivalent item available.

Why Us?

We supply or source any US MRO part to over 60 countries worldwide. We got your MRO requirements sorted with over 5000 brands to choose from and above 2000000 products in our catalogue.

Shipping

These tools are small in size and require compact packaging. They are suitable for courier shipment & air freight.

About Foothills Products

The brand's offboard rat guards are spring-loaded devices designed to keep rats and mice away from vessels or containers. These polypropylene traps feature adjustable inserts (0.5 - 2.5 inches) to support and strongly grip different mooring lines without bending due to repeated use. They are available in three diameter options (10, 15 & 17 inches) on Raptor Supplies.

Major Trade Names

OffBoard Rat Guards

OffBoard Rat Guards

Rat guards are spring-loaded devices designed to keep critters (rats, mice and iguanas) away from vessels or containers. The rat guards by Foothills Products feature polypropylene construction with stainless steel components for application in both fresh and salt water environments and a patented sp...

ring door to make installation and removal easy. These lightweight rat guards strongly grip the mooring lines and do not bend with repeated use. They are available in three different diameters (10, 15 and 17 inches).

Frequently Asked Questions

What's the best way to moor the Rat Guard to the line?

The innovative hatch on each OffBoard Rat Guard opens to allow attachment to the mooring line. The spring hinge door is closed when the line has been inserted and the Rat Guard is then fastened to the line. The door is kept closed and the Rat Guard is clamped to the line by the innovative spring hinge.

How can we remove the Rat Guard from the mooring line?

Remove the mooring line by simply opening the spring hinge door. The Rat Guard cannot be removed until the optional lock has been unlocked.

How can we fasten the satellite cover to the dish?

We secure the cover to the dish using multiple UV-resistant polyester cables, whereas other manufacturers employ a single attachment device. The other cords continue to hold the cover onto the dish even if one fails.

How long does it take to put the dish antenna cover on?

Less than 15 minutes are needed for installation. There are clear directions on every cover and are all straightforward to follow.