Authorized Distributor ofFIBERGRATE

FIBERGRATE

The company's product catalogue includes fibreglass grating, grating pedestals, stair treads, stair tread covers, work platforms and crossover ladders. Fibergrate grating is lightweight and resistant to corrosion, fire and electricity, making it suitable for various commercial and industrial applications. They feature an integral gritted anti-slip surface that prevents slips and falls in wet conditions or industrial environments. They are made of isophthalic polyester resin that offers superior corrosion & impact resistance. The brand's crossover ladders feature serrated steps to prevent slips and falls and are also available in different platform heights. These ladders are made from FRP composite and offer a maximum load capacity of 500 lb.

See More

Request a Quote

FIBERGRATE Fiberglass Grating

Fiberglass Grating (264 Products) Made by combining a matrix of fibreglass and resin for an anti-corrosion performance in high liquid / moisture environments. Feature a high strength to weight ratio that enhances high-load capacities and a flame spread rating of 25 or less, in accordance with ASTM

FIBERGRATE Fiberglass Stair Treads

Fiberglass Stair Treads (16 Products) Designed to provide corrosion- and slip-resistant solutions for wooden, steel and concrete steps. Exceed OSHA certifications regarding safety, durability and strength  

FIBERGRATE Stair Tread Covers and Nosings

Stair Tread Covers and Nosings (7 Products) OSHA-compliant premium-polyester stair tread cover designed to reduce accidental slips and falls on wood, concrete or metal stairs. Feature an aluminium grit-top surface that provides increased durability

FIBERGRATE Fiberglass Work Platforms

Fiberglass Work Platforms (3 Products) Rubber work platforms featuring a slip-resistant body with an aluminium-oxide grit top surface to create traction and protect the workers against accidental slips. Available in 2, 4 and 6 inch height options  

FIBERGRATE Fiberglass Grating Pedestals

Fiberglass Grating Pedestals (2 Products) Adjustable / access-floor pedestals used to provide safe and sturdy support for elevated flooring applications, such as cleaning or repairing chandeliers or skylights. Available in 9.25 and 11.5 inch maximum height options  

FIBERGRATE Cross-Over Ladders

Cross-Over Ladders (12 Products) OSHA certified ladders ideal for elevated height applications and providing clearances below walkovers. Feature corrosion, slip-resistant body to ensure the operator's safety. Available in 1 - 7 step options  

Things To Consider

Cross-Reference Alternatives

Fibergrate MPNs cross individual references to the equivalent Unistrut and Vigil Antislip model numbers. So, if you're looking for a competitor item that is either out of stock or obsolete, chances are Raptor Supplies has the equivalent products available.

Shipping

These Fibergrate products range from small to large sizes. They may require careful packaging as some items might get damaged while shipping. Hence, these items are delivered by courier shipment and air freight for minimum downtime.

About FIBERGRATE

The company's product catalogue includes fibreglass grating, grating pedestals, stair treads, stair tread covers, work platforms and crossover ladders. Fibergrate grating is lightweight and resistant to corrosion, fire and electricity, making it suitable for various commercial and industrial applications. They feature an integral gritted anti-slip surface that prevents slips and falls in wet conditions or industrial environments. They are made of isophthalic polyester resin that offers superior corrosion & impact resistance. The brand's crossover ladders feature serrated steps to prevent slips and falls and are also available in different platform heights. These ladders are made from FRP composite and offer a maximum load capacity of 500 lb.

Major Trade Names

Fibregrate Moulded Gratings

Fibregrate Moulded Gratings

These gratings are available in the meniscus or integrally applied grit top, offering superior, slip-resistant footing. They feature qualities like corrosion & impact resistance, lightweight, bi-directional strength and fire-retardant construction and are suitable for the chemical, construction, rai ... lway and water treatment industries.

Dynaplank Boardwalk Plank

Dynaplank Boardwalk Plank

This plank is an excellent solution to boardwalk, decking and bridge needs. This FRP plank exhibits additional properties like UV, corrosion and weather resistance. Its lightweight design allows quick and easy installation in remote areas where heavy machinery cannot be used.

Fibertred Moulded Treads

Fibertred Moulded Treads

These treads feature a high-performance resin formulation that binds the reinforcement together and keeps it in the correct alignment to deliver the composite's mechanical properties. They include unique cutting channels, spaced at 6-inch intervals, providing efficient utilisation when custom fittin ... g treads into stairways. They also have a gritted strip moulded on both sides for superior slip resistance.

Safe-T-Stand Platforms

Safe-T-Stand Platforms

These comfortable and safe work platforms optimise worker height and productivity. They feature an aluminium oxide grit top surface offering maximum slip resistance and an ergonomically cushioned work surface which eases the strain on feet, legs and back muscles. They are available in heights up to ... 10 inches.

FIBERGRATE Competitive Advantages

FRP (Fibre-Reinforced Plastic)

FRP (Fibre-Reinforced Plastic)

Fibergrate FRP has a high strength-to-weight ratio as opposed to metal, concrete and wood materials, making it suitable for gratings that can easily carry heavy loads and weigh less than steel gratings. It is corrosion-resistant, thus eliminating the need for high maintenance like sandblasting, scraping and painting. This unit can be easily cleaned ... with a high-pressure washer and has a high friction factor that makes it safe in wet and oily environments. FRP has low thermal conductivity (that is, heat transfer occurs at a lower rate), offering a more comfortable product surface when physical contact occurs.

Frequently Asked Questions

Q. What is the advantage of stair tread covers?

A. Fibreglass stair tread covers provide a solid, slip-resistant footing for existing stairs. They can be easily installed over wood, concrete or metal steps. These covers offer an integral aluminium grit-top surface and a standard nosing of visible yellow colour, making the stairs tread safe, durable and highly visible.

Q. What are grating pedestals?

A. Fibregrate pedestals are used in square mesh gratings to provide sturdy support for elevated flooring. These supporting legs are versatile and allow quick modification. They can be moved around from place to place when required. These injection-moulded, fire-retardant, glass-filled pedestals provide excellent corrosion resistance and low maintenance properties.