Authorized Distributor of

FAZTEK

Faztek's extensive catalogue includes extrusions, fasteners, brackets and hinges. The brand's framing extrusions combine to build carts, barriers, workstations and other structures. The recessed T-slots in these extruded aluminium profiles accept compatible connectors & fasteners. Faztek safety guard panels have built-in posts and require less time to assemble than machine guard panels & doors. They feature wire mesh construction coated with a layer of black PVC to resist rust, making them suitable for outdoor applications.

See More

Request a Quote

FAZTEK

Things To Consider

Cross-Reference Alternatives

Faztek MPNs cross individual references to the equivalent 80/20 model numbers. So, if you're looking for a competitor item that is either out of stock or obsolete, chances are Raptor Supplies has the equivalent Faztek product available.

Shipping

These Faztek products are generally small in size and require compact packaging. They are suitable for courier shipment and not air freight.

About Faztek

Faztek's extensive catalogue includes extrusions, fasteners, brackets and hinges. The brand's framing extrusions combine to build carts, barriers, workstations and other structures. The recessed T-slots in these extruded aluminium profiles accept compatible connectors & fasteners. Faztek safety guard panels have built-in posts and require less time to assemble than machine guard panels & doors. They feature wire mesh construction coated with a layer of black PVC to resist rust, making them suitable for outdoor applications.

Frequently Asked Questions

What is a smooth T-slot profile?

The smooth profiles from Faztek do not have grooves on the surface or face of the T-slotted extrusion.

Can Faztek T-slot extrusions be pressurised?

Faztek?s T-slotted extrusions can be pressurised with up to 150 psi of air to maximise efficiency and productivity.

What material is used for making the brand's extrusions?

Faztek extrusions are made of 6063-T6 aluminium. 'T6' temper designation means that the aluminium has been heat-treated and artificially aged to achieve a specific hardness. This results in a material that is stronger and more durable than it would be in its natural state.