• Worldwide Hassle-free Delivery

    Including clearing customs

  • Dedicated Customer Service

    To source any MRO products

  • Extended Payment Terms

    Net 30-day terms (UK / EU only)

We can source any MRO product for you.

Talk to one of our procurement specialists.

FAG-BEARINGS.png REQUEST A QUOTEGet a Quote

FAG BEARINGS

FAG Bearing India Ltd., now known as Schaeffler India Limited, is a leading manufacturer of cylindrical and spherical roller bearings, angular contact bearings and radial ball bearings. These Fag bearings (Schaeffler bearings) are widely used in textile, pulp & paper, automotive, power transmission, construction and electrical industries.
The brand's radial ball bearings are suitable for use in automobile wheels and engines, and in conveyor belts to ensure frictionless rotation of traction wheels and pulley systems for easy load handling. These bearings feature a polyamide- / steel cage, grease / Asonic GHY 72 lubricated bearings and a nitrile rubber seal. They have a dynamic load capacity of up to 142000 lb and a maximum rpm rating of 17000. Flag ball bearings are available in different bore diameters and outside diameters on Raptor Supplies, an authorised Flag bearing distributor.

  • Angular Contact Bearings
Intended to accommodate high axial and radial loads and are widely used in electric motors, gearboxes and clutches. Offer a maximum rotational speed of 22300 rpm and feature an NBR seal and a solid brass / steel / polyamide cage
Read More
Products (201)
  • Cylindrical Roller Bearings
Oil-lubricated cylindrical roller bearings suitable for applications involving high radial and impact loads. Feature static and dynamic load capacities up to 415000 and 390000 lb, respectively, and can easily operate at temperatures ranging from -22 to 302 degrees F
Read More
Products (3)
  • Radial Ball Bearings
Ideal for applications in pulley systems for easy load handling, conveyor belts to ensure frictionless rotation of traction wheels, and automobiles for locomotion in wheels and engines. Have a maximum dynamic load capacity of 142000 lb and offered in different bore and outside diameters
Read More
Products (19)
  • Spherical Roller Bearings
Double-row spherical roller bearings designed to provide support for angular misalignments. Can easily handle heavy radial and axial loads in both directions
Read More
Products (1)