-
Select Country
- Source Now
Ertalyte is a proprietary unreinforced semi-crystalline thermoplastic polyester (PET-P) formulation manufactured only by the Quadrant Group, a global leader in providing semi-finished and finished thermoplastic products. The specially engineered Ertalyte plastic offers excellent resistance to moderately acidic solutions and is extremely durable. The material also has a low coefficient of friction and provides sustained performance under both high-velocity and high-pressure conditions. It is ideal for applications involving soft metal and plastic mating surfaces. Choose from a wide range of FDA-compliant Ertalyte products, such as PET-P rods and PET-P sheets, in different sizes and tensile strengths on Raptor Supplies.
See More
Plastic Rod StockNatural-grade PET-P rod stocks having maximum tensile strength of 12400 psi for use in electronics, automotive, aerospace and marine applications that require superior chemical resistance. Available in 1, 3 and 6 ft variants (46 Products)
Plastic Sheets Film and Flat StockFDA-compliant plastic sheets having high stain- and chemical-resistance for use in automotive, display and printing applications. Have an operating temperature range of -40 to 210 degrees Fahrenheit and are available in different dimensions (52 Products)
Ertalyte is a proprietary unreinforced semi-crystalline thermoplastic polyester (PET-P) formulation manufactured only by the Quadrant Group, a global leader in providing semi-finished and finished thermoplastic products. The specially engineered Ertalyte plastic offers excellent resistance to moderately acidic solutions and is extremely durable. The material also has a low coefficient of friction and provides sustained performance under both high-velocity and high-pressure conditions. It is ideal for applications involving soft metal and plastic mating surfaces. Choose from a wide range of FDA-compliant Ertalyte products, such as PET-P rods and PET-P sheets, in different sizes and tensile strengths on Raptor Supplies.