Sign In

ERIEZ

Things To Consider

Cross-Reference Alternatives

Some Eriez MPNs cross individual references to the equivalent Mag-Mate, Legrand and Woodhead models. So, if you're looking for a competitor item that is either out of stock or obsolete, Raptor Supplies has the equivalent Eriez products.

Why Us?

These Eriez products range from small to large sizes. They may require careful packaging as some items might get damaged while shipping. Hence, these Eriez products are delivered by courier shipment and air freight for minimum downtime.

About Eriez

Eriez's extensive catalogue includes vibratory feeders, below-the-hook lifting magnets, electromagnetic lifts, grate magnet housing and accessories. The brand's vibratory feeders use vibration and gravity to push the material forward through a machine while maintaining the flow rate. They include an electromagnetic drive system, a vibratory feeder unit and a tray / trough for moving dry materials in bulk. Eriez's below-the-hook lifting magnets attach to hoists, cranes and forklifts to lift and transport heavy loads without slings, hooks or cables. They have permanent magnets and a manual on / off engagement mechanism that controls the magnetism. These magnets are ideal for long-term use because they eliminate the need for workers to manually haul heavy workpieces in construction sites, shipping yards, manufacturing facilities and machine shops, increasing efficiency & safety.
Choose from a wide range of vibratory feeders and lifting magnets at Raptor Supplies, an authorised distributor of Eriez.

Major Trade Names

StackCell High-Intensity Flotation

StackCell High-Intensity Flotation

StackCell revolutionises particle recovery, demonstrating a 75 - 85 percent reduction in time and enhanced recovery in base metals. It features an isolated high-turbulence chamber, optimising particle collection and froth recovery. This unit has 4 - 5 times higher turbulent dissipation rates and it ...

boosts fine particles and mineral recovery while reducing volumetric flotation requirements.

Xtreme Metal Detector

Xtreme Metal Detector

Xtreme metal detector is equipped with a multi-frequency unit that detects micro ferrous, non-ferrous and stainless steel metal contaminants in packaged, loose and free-fall applications. It ensures machinery protection and product quality monitoring. This Xtreme metal detector offers a multi-freque...

ncy operation through aperture dimensions. Furthermore, it has stainless steel construction, a user-friendly 7-inch touch screen and is water resistance IP69K rated.

Frequently Asked Questions

What is a vibratory feeder?

A vibratory feeder is a mechanical device that uses vibration to transport feed material to a process or machine. It consists of a tray and an electromagnetic drive that generates vibrations, facilitating the controlled movement of materials.

How does an Eriez electromagnetic lift work?

When an electric current flows through the coil in the lift, it generates a magnetic field, attracting ferrous materials. Users can adjust the lifting force by controlling the current for precise material handling.

What is a grate magnet housing?

A grate magnet housing is a magnetic separator used to capture & remove ferrous contaminants from free-flowing materials in food processing, plastics and pharmaceutical applications.