ER TAPE

ER Tape catalogue includes pipe sealant tapes and electrical tapes. The brand's self-fusing tapes bond instantaneously and leave no adhesive or residue behind. They are waterproof, impervious to gasoline & acids and ideal for insulating electrical wires. These tapes can withstand temperatures within the range of -135 to 500 degrees F. They are made of silicone rubber to withstand high voltages without breaking down or conducting electricity.

See More

Request a Quote

ER TAPE Pipe Sealant Tape

Pipe Sealant Tape(14 Products)

ER TAPE Electrical Tapes

Electrical Tapes(8 Products)

Things To Consider

Cross-Reference Alternatives

Some ER Tape MPNs cross individual references to the equivalent 3M, Thomas & Betts and Scotch model numbers. So, if you're looking for a competitor item that is either out of stock or obsolete, chances are Raptor Supplies has the equivalent ER Tape products available.

Shipping

These ER Tape products are available in small sizes. Hence, they are delivered by courier shipment and not air freight.

About Er Tape

ER Tape catalogue includes pipe sealant tapes and electrical tapes. The brand's self-fusing tapes bond instantaneously and leave no adhesive or residue behind. They are waterproof, impervious to gasoline & acids and ideal for insulating electrical wires. These tapes can withstand temperatures within the range of -135 to 500 degrees F. They are made of silicone rubber to withstand high voltages without breaking down or conducting electricity.

Frequently Asked Questions

How to choose the right ER Tape insulation product?

While choosing an insulation tape, consider factors like temperature resistance, voltage rating, thickness, flexibility and adhesion strength.

How to the brand's insulation tape?

  • Start by cleaning and preparing the surface.
  • Then, wrap the tape tightly and evenly around the object, overlapping each layer slightly.
  • Ensure the tape adheres well and forms a secure & continuous covering.
  • Trim any excess tape if necessary.

Can ER Tape self-fusing tapes be used for splicing wires?

Yes, they can be used for splicing wires together. They provide electrical insulation and help secure the connection.