EQUIPTO

The company's product line comprises drawer cabinets, steel carts, storage platforms, mezzanines, workbenches, stairways, ship ladders and crossover bridges and more. Equipto's flammable liquid storage cabinet is designed to protect the facility from fire hazards. It has a double-walled steel construction that is fully insulated for superior fire-retardant performance and aids in eliminating gaps & hot spots. It features a 3-point locking system and a recessed lockable paddle latch to prevent unauthorised access and improve security. It also includes levelling legs for stability and vent connections for eliminating odours. It has high-quality powder paint finish to offer superior corrosion, abrasion, chip & scratch resistance.

See More

Request a Quote

Things To Consider

Shipping

These Equipto products range from small to large sizes. They may require careful packaging as some items might get damaged while shipping. Hence, these Equipto items are delivered by courier shipment and air freight for minimum downtime.

About EQUIPTO

The company's product line comprises drawer cabinets, steel carts, storage platforms, mezzanines, workbenches, stairways, ship ladders and crossover bridges and more. Equipto's flammable liquid storage cabinet is designed to protect the facility from fire hazards. It has a double-walled steel construction that is fully insulated for superior fire-retardant performance and aids in eliminating gaps & hot spots. It features a 3-point locking system and a recessed lockable paddle latch to prevent unauthorised access and improve security. It also includes levelling legs for stability and vent connections for eliminating odours. It has high-quality powder paint finish to offer superior corrosion, abrasion, chip & scratch resistance.

Major Trade Names

V-Grip Shelving

V-Grip Shelving

These units have a unique triangular design that maximises load-bearing capability while providing a smooth front surface for a clear view of the contents. They have heavy-duty wire shelves to offer a better flow of light and air and feature modular drawers in 48 different sizes with a maximum load ... capacity of 400 lb. They can accommodate full or partial-height dividers to create custom storage bins for storing a variety of accessory components.

Zip-In-Shelving

Zip-In-Shelving

Equipto's Zip-In shelving is used in locations where there is a need to frequently change stored items. This shelving simply slides in and out of the unit without unloading or removing adjacent shelves. Sliding dividers used in this unit are attached easily without hardware or fasteners while provid ... ing infinite adjustability from left to right.

Iron Grip Shelving

Iron Grip Shelving

These units provide superior strength for heavy-duty applications and a modular design to adjust individual shelves qyickly. They utilise a tapered stud that increases the grip of the shelves as more weight is added. These units can be customised by adding drawers, dividers, bin fronts, bases or doo ... rs for specific applications and are available in variants having a maximum height of 180 inches.

Clubstor Golf Club Storage

Clubstor Golf Club Storage

This premium golf bag storage system allows space-saving solutions for country club bag storage rooms. This storage unit is built to accommodate 67 percent more bags in the same space as compared to the traditional system, thereby reducing golf bag retrieval time. It has an adjustable middle shelf t ... hat moves up / down to fit difficult storage situations. It features steel construction with optimum ventilation to eliminate mildew.

EQUIPTO Competitive Advantages

V-Grip Uprights

V-Grip Uprights

These durable uprights offer back-to-back assembly of shelving units, with strong reinforcement that strengthens shelves and provides easy adjustment. They have a maximum capacity of 9000 lb and the shelves can be adjusted instantly on 1-1/2 inch upright centres without disturbing the adjoining units. They come with four corner reinforcement insert ... s to allow shelves to fit down properly and lock them into place. They feature double-flanged configuration to allow side-to-side shelf assembly in rows, providing maximum strength and firmness to shelves.

Frequently Asked Questions

Q. Are there options available for pass-through shelving?

A. Equipto's double-entry beams are available for open shelving to eliminate the use of back braces or panels and allow access to shelves from both sides.

Q. What are S-slides?

A. S-type drawers utilise an S-shaped slide, which eliminates the need for channels and cradles. These slides are compatible with both 200 and 400 lb drawers and attach to the same V-grip bracket to allow interchangeability.

Q. How to assemble a 2-piece stairway?

A.

  • Bolt one splice plate to connect the top and bottom section of each right & left-hand riser panel with hex bolts, spring lock washers and hex nuts.
  • Install three stair treads and support angles to hold the riser panels at their proper spacing. Assemble one tread at the top, one at the splice joint and the third one at the bottom.
  • Set up a cross channel using bolts, lock washers & hex nuts and mount risers.
  • Remaining treads can be assembled into risers.