C Clamps
(1 Product)
C clamps designed to remove / insert shafts or hold materials in place. Feature heavy-duty steel construction to withstand a maximum load of 20000 lb and a smooth staddle to press components such as copper & brass castings
Air Powered Hydraulic Pumps
(40 Products)
Enerpac air powered hydraulic pumps feature a universal / induction motor to offer a maximum pressure of 10000 psi and excellent metering capabilities for optimal control. These pumps are equipped with internal pressure relief valves to protect against overloading.
High Pressure Hydraulic Cylinders
(372 Products)
Includes a wide range of single and double acting Enerpac hydraulic and universal cylinders in different cylinder types, weight capacities, thread sizes and materials. Ideal for different lifting, pulling and pushing applications
Hand Operated Hydraulic Pumps
(82 Products)
Enerpac hand operated hydraulic pumps feature an internal pressure relief valve for overload protection. These units are offered in fibreglass, aluminium and steel handle variants and NPT / UNF port sizes.
High Force Hydraulic Punch and Die Sets
(8 Products)
Includes various punch and die sets to create U- and V-shaped configurations, and oblong and hydraulic punches used to punch holes in steel. Have a maximum capacity and operating pressure of 50 tons and 10000 psi, respectively
Spread Cylinders
(3 Products)
Enerpac single acting hydraulic units are suitable for lifting, positioning & spreading applications. These hydraulic cylinders feature high strength alloy steel construction for durability and an ergonomic design for mounting in all positions. The flange ram spreaders separate narrow space pipe flanges with a max pressure of 10000 PSI.
Maintenance Work Supports
(8 Products)
Enerpac maintenance work supports are designed for clamping fixtures to hold a workpiece in a secure position. They are ideal for testing operations, machining centres and assembly lines. These supports are installed directly under the clamping mechanism or throughout the fixture, and feature a maximum support force of 5000 lb.
Hydraulic Manifold Valves
(9 Products)
Lever-operated directional valves and check valves with a p-port for use with multiple hydraulic lines to help control the flow of hydraulic oil to or from the pressure source
Hydraulic Accumulator
(4 Products)
Diaphragm accumulators from Enerpac are designed for supplying auxiliary pressure to compensate pressure drops or dampen shock loads in hydraulic circuits. They are available in 1.69 and 3.33 inch diameter options.
Hydraulic High Pressure Filters
(1 Product)
Enerpac inline pressure filters are used to prevent chips and debris from damaging hydraulic system components. These filters feature a bi-directional design to filter oil in either flow direction, and a pleated stainless steel wire mesh screen for providing a large filter area.
Hydraulic Pilot to Open Check Valves
(1 Product)
Manually operated check and needle valves designed for load-holding applications with single- and double-acting cylinders. Available in different outlet port sizes
Hydraulic Press Accessories
(20 Products)
Includes cylinder base plates, V-blocks and mounting brackets in different shank diameters for bench, C-frame, arbor, H-frame and roll-frame press variants
Flange Alignment Tools
(34 Products)
Enerpac hydraulic / mechanical flange alignment tools are suitable for rectifying rotational misalignment and placing bolts into joints without any external power source. They are portable & lightweight, and can be installed in both horizontal & vertical positions.
Hydraulic Tool Accessories
(202 Products)
Enerpac hydraulic tool accessories include a wide range of cutter blades, bending shoes, pivot pins, hydraulic cutter heads and other hydraulic tool repair parts in multiple sizes.
Hydraulic Pump and Motor Mount Adapters
(20 Products)
Enerpac offers hydraulic pump and motor mount adaptors to mount pumps & motors on hydraulic tanks & similar mounting surfaces. Motors and pumps produce vibrations and noise during operation, which can be reduced by mounting adaptors.
High Force Cylinder Accessories
(127 Products)
Enerpac high force cylinder accessories include mounting accessories, such as clevis eye plungers & bases, which are ideal for use with heavy duty Enerpac cylinders.
Bottle Jacks
(15 Products)
Portable hydraulic bottle / hand jacks having robust steel / aluminium construction for lifting loads up to 150 tons and a safety relief valve for overload protection. Available in a maximum handle length of 36 inches
Pressure and Vacuum Gauges
(48 Products)
Used for measuring and monitoring pressure within a hydraulic system (0 - 50000 psi). Feature a safety blow-out disk that provides protection from high-pressure
Hydraulic Quick Couplers
(22 Products)
Hydraulic coupler bodies and nipples from Enerpac are designed for quick connection of hydraulic lines. These couplers are used in various high pressure operations and ensure a fluid tight seal.