EMUGE

Emuge is a global manufacturer of premium-quality threading, milling and cutting tools for applications in construction, manufacturing and automotive industries. The Emuge catalogue includes taps, thread mills, drills, end mills and clamping devices. The brand's machine taps are made of high-speed steel, with a straight / spiral / spiral point flute ideal for production machines where ground thread accuracy and performance are required. These taps provide efficient chip removal from blind holes and are available in different pitches, sizes and thread lengths. Spiral flute taps feature NE2 finish and are used for pulling chips out of the hole and towards the tap shank, opposite to the tapping direction. These are ideal for cutting a wide range of materials, including carbon steel, alloys, stainless steel, aluminium and copper. Choose from a wide range of spiral point, machine and thread forming taps on Raptor Supplies.

See More

Request a Quote

EMUGE Taps

Taps(32 Products)

EMUGE Turning Inserts

Turning Inserts(1 Product)

EMUGE Tapping Tools

Tapping Tools(5 Products)

EMUGE Collet Accessories

Collet Accessories(1 Product)

EMUGE Tapping Heads

Tapping Heads(1 Product)

EMUGE Drill Bits

Drill Bits(10 Products)

About Emuge

Emuge is a global manufacturer of premium-quality threading, milling and cutting tools for applications in construction, manufacturing and automotive industries. The Emuge catalogue includes taps, thread mills, drills, end mills and clamping devices. The brand's machine taps are made of high-speed steel, with a straight / spiral / spiral point flute ideal for production machines where ground thread accuracy and performance are required. These taps provide efficient chip removal from blind holes and are available in different pitches, sizes and thread lengths. Spiral flute taps feature NE2 finish and are used for pulling chips out of the hole and towards the tap shank, opposite to the tapping direction. These are ideal for cutting a wide range of materials, including carbon steel, alloys, stainless steel, aluminium and copper. Choose from a wide range of spiral point, machine and thread forming taps on Raptor Supplies.