ELVEX

Elvex, a Delta Plus subsidiary, has been providing high-quality industrial safety accessories since 1978. The brand offers ANSI-compliant electronic ear muffs and plugs, protective goggles and work vests for applications in steel and chemical industries, construction sites, oil & gas refineries and wind farms. Elvex safety glasses have a one-size-fits-all design featuring polycarbonate lens, UV protection and scratch resistance. These glasses are offered in a variety of frames, designs and colours. Elvex ear muffs have a headband with padded ear cups that create a seal around the ears to provide protection by dampening the harmful sound levels that can lead to hearing loss. They are available in electronic- and hard hat-ear muff variants with different noise reduction ratings. The ANSI-compliant face shields by Elvex are made from impact resistant polycarbonate, Lexan or propionate to protect face from sparks, flying debris and chemicals. Choose from a broad range of Elvex safety helmets, reader eyewear and replacement accessories from Raptor Supplies.

See More

Request a Quote

ELVEX Safety Glasses

Safety Glasses (29 Products) ANSI certified safety glasses with a one-size-fits-all design featuring built-in air ventilation ports for fog resistance, wraparound temples for comfort and polycarbonate lens for maximum impact and splash resistance

ELVEX Reader Eyewear

Reader Eyewear (7 Products) Bifocal and safety reading glasses featuring anti-fog lens made of polycarbonate. Options available in the +1.0 to +3.0 diopter range in clear / grey / black frames

ELVEX Hard Hats

Hard Hats (3 Products) Made of polypropylene / polyurethane foam absorbers to provide maximum comfort and tolerance against heat and impact. Come with pre-installed earmuffs and screen visors which can be flipped as and when required

ELVEX Protective Goggles

Protective Goggles (1 Product) Goggles featuring anti-fog, polycarbonate lenses used to protect the eyes from dust, mist and chemical splashes. Available in indirect / non-vented glass variants

ELVEX Chain Saw and Protective Chaps

Chain Saw and Protective Chaps (31 Products) ASTM compliant safety pants made of abrasion resistant fabric to offer reduction in heat build-up, and maximum flexibility and water resistance. Feature Prolar Protective padding which jams the chainsaw within milliseconds reducing the injury severity

ELVEX Reusable Ear Plugs

Reusable Ear Plugs (4 Products) Used for protection from very loud noises and foreign particle intrusion; feature a 25 dB NRR and a contoured flange for maximum plug insertion in the ear

ELVEX Hearing Protection Accessories

Hearing Protection Accessories (1 Product) Hygiene and maintenance kits comprising a pair of replacement air cushions and foam inserts for long-term effectiveness of ear muffs

ELVEX Electronic Ear Muffs and Ear Plugs

Electronic Ear Muffs and Ear Plugs (1 Product) ANSI compliant hearing protection devices featuring a soft PVC padding and a stainless-steel fork for extra comfort and low pressure on the head. Available in two NRR variants with AM / FM connectivity

ELVEX Hard Hat Ear Muffs

Hard Hat Ear Muffs (4 Products) Dielectric ear muffs mounted on hard hats; feature Super Seal ear cushions to reduce sweat build-up and a unique cut design to fit any helmet's rim

ELVEX Hard Hat Faceshield Mounting Accessories

Hard Hat Faceshield Mounting Accessories (1 Product) Includes nylon brackets for mounting external accessories like screens, visors and ear muffs on the brims of compatible hard hats

ELVEX Faceshield Replacement Visors

Faceshield Replacement Visors (10 Products) Includes face shield visors, face shield screen visors and arc shields made of high-quality optical grade material. Feature an aspherical design for easy movement and a universal hole pattern on the shield compatible with all popular headgears

ELVEX Parts

Parts (1 Product) Replacement arm brackets for use with cap-mounted ear muffs where the slot adaptor is compatible with most of the standard safety caps

ELVEX Hard Hat Accessories

Hard Hat Accessories (2 Products) Include quick slot adapters, universal slot adapters and hard hat slot blades used to mount compatible face screens and visors on hard hats

ELVEX Work Vests

Work Vests (3 Products) ASTM certified zipper vests used to ensure worker visibility in low-light conditions; feature layers of Prolar padding in the upper chest and shoulder areas to protect from recoil movements. Available in medium / large / extra-large sizes

ELVEX Faceshield Headgear

Faceshield Headgear (1 Product) Ideal for face and head protection in tasks involving flying sparks and chips; feature a ratchet suspension, a sweatband and five swivel locks allowing self-adjustment. Compatible with Elvex faceshield visors and are available in nylon / polyethylene material

About ELVEX

Elvex, a Delta Plus subsidiary, has been providing high-quality industrial safety accessories since 1978. The brand offers ANSI-compliant electronic ear muffs and plugs, protective goggles and work vests for applications in steel and chemical industries, construction sites, oil & gas refineries and wind farms. Elvex safety glasses have a one-size-fits-all design featuring polycarbonate lens, UV protection and scratch resistance. These glasses are offered in a variety of frames, designs and colours. Elvex ear muffs have a headband with padded ear cups that create a seal around the ears to provide protection by dampening the harmful sound levels that can lead to hearing loss. They are available in electronic- and hard hat-ear muff variants with different noise reduction ratings. The ANSI-compliant face shields by Elvex are made from impact resistant polycarbonate, Lexan or propionate to protect face from sparks, flying debris and chemicals. Choose from a broad range of Elvex safety helmets, reader eyewear and replacement accessories from Raptor Supplies.