-
Select Country
- Source Now

Founded in 1939, ECEF manufactures cutting tools for drilling and screwing purposes. Headquartered in Peschiera Borromeo, Italy, the brand benefits the industries of hardware manufacturing and construction applications. ECEF's extensive catalogue includes taps & dies, drills, oscillating blades, spindles and measurement tools. The brand's bi-metal oscillating blades vibrate / oscillate at a high frequency, allowing them to make precise cuts with minimal material waste. These blades have hardness up to 68 HRC and a tooth angle of 18 degrees.
Customers searching for the brand's drills or oscillating blades can look for the model, item or cross-reference number on our website. We also source direct alternatives for various old and discontinued products with no minimum order quantity required for placing orders.

Masonry Drill Bit, 6mm Diameter, 100mm Overall Length

Masonry Drill Bit, 14mm Diameter, 150mm Overall Length

Masonry Drill Bit, 18mm Diameter, 150mm Overall Length

Two Plus Masonry Drill Bit, 10mm Diameter, 400mm Length

Drill Bit, For Concrete, 4mm Diameter, 85mm Length

Drill Bit, 9mm Diameter, 120mm Length, Multi Tiger Percussion

Drill Bit, 8mm Diameter, 310mm Overall Length

Drill Bit, 16mm Diameter, 260mm Overall Length

Drill Bit, 25mm Diameter, 260mm Overall Length

Drill Bit, 20mm Diameter, 450mm Overall Length

Drill Bit, 10mm Diameter, 110mm Overall Length

Drill Bit, 5,5mm Diameter, 160mm Overall Length

Drill Bit, 14mm Diameter, 160mm Overall Length

Drill Bit, 12mm Diameter, 310mm Overall Length

Drill Bit, 16mm Diameter, 250mm Overall Length

Drill Bit, 14mm Diameter, 450mm Overall Length

Drill Bit, 8mm Diameter, 210mm Length, Tri- Star

Drill Bit, 20mm Diameter, 310mm Length, Tri- Star

Hammer Drill, 16mm Diameter, 540mm Length, 4 Cutting Edges

Hammer Drill, 40mm Diameter, 570mm Length, 4 Cutting Edges

Drill, 65mm Diameter, Wet, Vacuum Brazed Diamond Core

Drill, 20mm Diameter, Vacuum Brazed Diamond Core

Drill, 25mm Diameter, Vacuum Brazed Diamond Core

Core Bit, For Concrete, 20mm Diameter, Turbo Laser Welded

Percussion Core Drill, M/16 x 2,00 Connection

Drill For Wood, 4mm Diameter, 75mm Length, Double Helice, High Speed Steel

Drill Bit, For Carpentry, 18mm Diameter, 400mm Length

Drill, 12mm Diameter, 150mm Length, Flat, Wood

Bit, For Wood, 34mm Size, 88mm Length, TCT, Forstner Type

Bit, For Wood, 35mm Size, 88mm Length, TCT, Forstner Type

Sanding Sheet, For Triangular Sanding Pad, 80mm Size, 20 Pieces

Die, 16mm Size, Metric Fine Pitch, Extensible, Round
Founded in 1939, ECEF manufactures cutting tools for drilling and screwing purposes. Headquartered in Peschiera Borromeo, Italy, the brand benefits the industries of hardware manufacturing and construction applications. ECEF's extensive catalogue includes taps & dies, drills, oscillating blades, spindles and measurement tools. The brand's bi-metal oscillating blades vibrate / oscillate at a high frequency, allowing them to make precise cuts with minimal material waste. These blades have hardness up to 68 HRC and a tooth angle of 18 degrees.
Customers searching for the brand's drills or oscillating blades can look for the model, item or cross-reference number on our website. We also source direct alternatives for various old and discontinued products with no minimum order quantity required for placing orders.