• Worldwide Hassle-free Delivery

    Including clearing customs

  • Dedicated Customer Service

    To source any MRO products

  • Extended Payment Terms

    Net 30-day terms (UK / EU only)

We can source any MRO product for you.

Talk to one of our procurement specialists.

DYNABRADE.png REQUEST A QUOTEGet a Quote

DYNABRADE

Dynabrade manufactures OSHA- and ANSI-compliant abrasive power tools for applications in aerospace, defence, welding and woodworking industries. The Dynabrade Products catalogue includes grinders, cutters, sanders, drills, connectors, polishers, buffers, couplings and engravers. The industrial- / light-duty, high-speed air disc sanders are designed to assist in grinding and smoothing metallic, wooden or plastic surfaces. These Dynabrade sanders feature composite or rubber housing, free speed rpm ratings up to 25000, a front / side / rear / rotational exhaust, a locking-type pad, and a powerful motor.
The company also offers Type 27 air-powered angle grinders suitable for right angle grinding as well as deburring, cutting, chamfering and sanding. They feature an aluminium handle with rubber grip, a safety lock, a 1.3 hp motor and a maximum rpm rating of 12000; and require air pressure of 90 psi. Choose from a wide range of these Dynabrade grinders and other products, such as downdraft tables, disc backup pads and air routers, on Raptor Supplies, one of the authorised Dynabrade distributors.

  • Air Belt Sanders
Ideal for blending inside corners, polishing tubing, finish-dimensioning on lathe work and deburring structural steel. Feature a maximum free speed of 25000 rpm and composite / rubber housing
Read More
Products (20)
  • Air Cleaner Accessories
Includes Class 1 non-flammable air filters suitable for use with downdraft tables. Disposable vacuum bags, pleated panel filters, cartridge filters and pre-filter blankets also available
Read More
Products (11)
  • Air Cut-Off Tools
Widely used to efficiently remove rusty muffler tail pipes and cut through sheet metals, nuts and bolts. Feature an aluminium or cold-rolled steel guard, a front / rear / side exhaust and a maximum free speed of 20000 rpm
Read More
Products (8)
  • Air Disc Sanders
Includes industrial- / light-duty air disc sanders suitable for grinding and smoothing hard surfaces such as metals, woods and plastics. Feature a rubber or composite handle and a maximum free speed rating of 25000 rpm
Read More
Products (34)
  • Air Drills
High-performance in-line and pistol grip air drills suitable for automotive, basic maintenance and light production applications. Available in 0.4, 0.5 and 0.7 hp variants with a maximum free speed rating of 20000 rpm
Read More
Products (3)
  • Air Files
Commonly used to remove machine marks and EDM scales, and for stoning die-cast molds. Feature a composite housing, a built-in air flow regulator and a safety-lock lever, and require an air pressure of 90 psi to operate
Read More
Products (2)
  • Air Finishing Sanders
Use PSA-coated, non-woven nylon sheets and rolls, and have a maximum free speed rating of 20000 rpm. Available in different lengths and full load cfm ratings
Read More
Products (18)
  • Air Grinders
Widely used for cutting and shaping metal workpieces, smoothing joints after welding, and stripping paints or primer. Air versatility and air finishing kits also available
Read More
Products (25)
  • Air Pencil Grinders
Suitable for contour blending, precision deburring, smoothing and finishing on different surfaces, including alloys, metals, woods, glass, graphite and resins. Feature aluminium / steel housing with non-slip rubber grip for better control, and a maximum free speed rating of 100000 rpm
Read More
Products (12)
  • Air Polishers and Buffers
Used to polish hard surfaces (such as metals, concrete and granite), workpieces or countertops to give a beautiful shine. Feature a maximum free speed rating of 12000 rpm and offered in different hose and pad sizes, and overall lengths
Read More
Products (11)
  • Air Routers
Products (1)
  • Air Sanders
Products (68)
  • Air Tool Accessories
Products (3)
  • Belt Sanders
Products (2)
  • Belt/Disc Sanders
Products (16)
  • Die Grinders
Products (70)
  • Disc Backup Pads
Products (1)
  • Downdraft Tables
Products (14)
  • Engravers
Products (1)
  • Engraving Pens
Products (2)
Load More