Authorized Distributor ofDUCTMATE

DUCTMATE

Ductmate Industries Inc. has been manufacturing high-quality heating, ventilation and air conditioning (HVAC) system components for the past 40 years. The Ductmate catalogue comprises duct connectors, pipes, fittings, access doors, dampers, vane systems, duct sealants, adhesives and mastic. Ductmate access doors are designed to offer convenient access to duct components and can be used with dry walls, valve boxes and floor hatches. These access doors may have an insulated and leak-proof door panel which ensures a tight seal without obstructing the underlying system. Raptor Supplies offers a variety of HVAC accessories commonly used in different oil & gas, pulp & paper and mining industries.

See More

Request a Quote

DUCTMATE Hanger Mount Vibration Isolators

Hanger Mount Vibration IsolatorsSuspension brackets designed for suspension of loads in ductwork (with up to 1100 lb capacity). Feature a neoprene rubber isolation pad for preventing vibrations from being transmitted (1 Product)

DUCTMATE Pipe Sealant Tape

Pipe Sealant TapePolymer gasket tapes designed to work as sealants and adhesives for sealing air ruptures and voids. UL 723 certified anti skinning / drying / cracking tapes for use with 4-bolt connection or flange systems having temperature withstanding capacity of -65 to 400 deg F (1 Product)

DUCTMATE Duct and Fittings

Duct and FittingsGalvanised HVAC duct fittings include duct connectors, gasket couplers & snap-lock pipes designed for providing fitting solutions (147 Products)

DUCTMATE Grease Duct and Hi-Temp Access Doors

Grease Duct and Hi-Temp Access DoorsFeature an ergonomic design for easy access to air & grease ducts. Available in round, square and rectangular shapes and are ideal for use in vacuum hose, low-pressure & high-temperature applications, respectively (65 Products)

DUCTMATE Pipe Hangers and Clamps

Pipe Hangers and ClampsDuct hangers made from galvanised steel designed to provide stability and support to HVAC ducts & connectors, ideal for installations in small spaces. Round hanger straps also available (19 Products)

DUCTMATE A/C Refrigeration Accessories

A/C Refrigeration AccessoriesDesigned to be used as adhesives, gaskets & sealants for air gaps & voids. Are synthetic and polymer-based to resist cracking, drying or skinning. Are UL & LEED compliant and have operating temperatures ranging from -65 to 220 deg F (1 Product)

DUCTMATE Central Equipment Accessories

Central Equipment AccessoriesDesigned to support HVAC systems in disaster prone areas (such as floods, snowfall & storms). Galvanised hurricanes braces available in 36, 45, 55 inch sizes (3 Products)

DUCTMATE Caulks

CaulksPolyurethane based linear sealants ideal for use on metals in duct insulation & encapsulating fibreglass ducts. Come in 5 gallon pail containers (2 Products)

DUCTMATE Duct Insulation

Duct Insulation(2 Products)

About Ductmate

Ductmate Industries Inc. has been manufacturing high-quality heating, ventilation and air conditioning (HVAC) system components for the past 40 years. The Ductmate catalogue comprises duct connectors, pipes, fittings, access doors, dampers, vane systems, duct sealants, adhesives and mastic. Ductmate access doors are designed to offer convenient access to duct components and can be used with dry walls, valve boxes and floor hatches. These access doors may have an insulated and leak-proof door panel which ensures a tight seal without obstructing the underlying system. Raptor Supplies offers a variety of HVAC accessories commonly used in different oil & gas, pulp & paper and mining industries.