Authorized Distributor ofDORIAN

DORIAN

Dorian Tool is a leading manufacturer of high-quality cutting, knurling and milling tools. Its extensive catalogue includes, cut-off blades, boring bars and inserts for various manual and CNC machines. Milling cutters are used in various milling machines and have deep helical groove flutes with sharp teeth responsible for cutting and chipping materials. Dorian knurling tools are available in different diameters, patterns and shanks, used in various knurl forming and cutting applications. The company also manufactures a variety of round shank tools for boring applications and milling cutters with different angles for square shoulder, dovetail and chamfer milling applications.
The Dorian Cutting Tools category includes various turning tools, parting, grooving and threading tools used in various machining industries. A variety of tool holders for boring bars, drill chucks and turning & threading tools are also available in different sizes and dimensions under Dorian Tool Holders range.
Raptor Supplies is an international authorised distributor of the entire Dorian Tools product range.

See More

Request a Quote

DORIAN Tool Posts

Tool PostsOSHA-compliant quick-change tool posts used to hold cutting tools. Feature heavy-duty construction and are used in various CNC and manual lathes(12 Products)

DORIAN Collet Tool Post and Holder Sets

Collet Tool Post and Holder SetsQuick-change tool post and holder sets for boring bars, knurling tools and turning tools. Widely used in CNC and manual lathes and available in 5 - 14-piece variants(38 Products)

DORIAN Toolholders

ToolholdersContains various Dorian tool holders for boring bars, drill chucks and collets in different sizes and dimension types(64 Products)

DORIAN Knurling Tools

Knurling ToolsUsed for creating straight, diagonal and diamond knurl patterns that ensure a tight grip on the surface. Available in different diameters and shanks(47 Products)

DORIAN Knurling Tool Accessories

Knurling Tool AccessoriesIncludes D, M and O Series knurl wheels in straight, right-hand diagonal and left-hand diagonal patterns. Made of high-speed steel and follow DIN 403 standards(41 Products)

DORIAN Indexable End Mills

Indexable End Mills(20 Products)

DORIAN Parts

PartsIncludes various Dorian lock pins, finger clamps and finger clamp screws(23 Products)

DORIAN Parting and Grooving Tools

Parting and Grooving ToolsIncludes various parting and grooving blade holders in different heights, lengths and widths. Available in right or left cutting directions(13 Products)

DORIAN Boring Bars

Boring BarsIncludes a variety of left-hand and right-hand Dorian boring bars for various internal machining applications and for enlarging existing holes. Available in different shapes, sizes and thicknesses(275 Products)

DORIAN General Turning Tools

General Turning ToolsIncludes various turning tool holders in different shapes, mounting styles, lead angles and lengths(269 Products)

DORIAN Thread Turning Tools

Thread Turning ToolsIncludes a variety of threading tool holders in different shapes, mounting styles, shanks and lengths(116 Products)

DORIAN Cut-Off Blades

Cut-Off BladesSlot grip indexable cut-off blades featuring positive stop for preventing insert drift. Designed to create cuts with increased depth and are ideal for parting and grooving applications(19 Products)

DORIAN Milling Inserts

Milling InsertsSquare / triangular cutting and milling inserts used in machining steels, cast iron, alloys and non-ferrous materials(1 Product)

DORIAN Turning Inserts

Turning InsertsTriangular turning inserts made from carbide with TiN coating for maximum corrosion resistance. Used in steel machining and available in clamp and screw, and Torx screw mounting styles(107 Products)

DORIAN Tool Holders

Tool HoldersOn-edge triangular threading cartridges used with D35CXA-881, D40CA-881, V35TC-881 and V40TC-881 threading tool holders for external thread cutting(1 Product)

DORIAN Indexable Toolholders

Indexable ToolholdersANSI-certified indexable turning and threading tool holders featuring a multi-lock design and a square / on-edge shank(1 Product)

DORIAN Towing Accessories

Towing Accessories(1 Product)

DORIAN Collet Chucks

Collet Chucks(2 Products)

Things To Consider

Cross-Reference Alternatives

Dorian part numbers often CROSS-reference TO various Bosch products. So, IF you're looking for a Dorian blade that is either obsolete or out of stock, chances are we have the equivalent item available.

Shipping

These tools are small in size and require compact packaging. They are suitable for courier shipment & air freight.

About Dorian

Dorian Tool is a leading manufacturer of high-quality cutting, knurling and milling tools. Its extensive catalogue includes, cut-off blades, boring bars and inserts for various manual and CNC machines. Milling cutters are used in various milling machines and have deep helical groove flutes with sharp teeth responsible for cutting and chipping materials. Dorian knurling tools are available in different diameters, patterns and shanks, used in various knurl forming and cutting applications. The company also manufactures a variety of round shank tools for boring applications and milling cutters with different angles for square shoulder, dovetail and chamfer milling applications.
The Dorian Cutting Tools category includes various turning tools, parting, grooving and threading tools used in various machining industries. A variety of tool holders for boring bars, drill chucks and turning & threading tools are also available in different sizes and dimensions under Dorian Tool Holders range.
Raptor Supplies is an international authorised distributor of the entire Dorian Tools product range.

Major Trade Names

Jet-Stream Boring Bars

Jet-Stream Boring Bars

These bars are used for metal fabrication & chipping applications. The high flow jet stream through these boring bars flushes out the chips to prevent the cutting tool from getting damaged against loose metal chips.

KOOL Cut Modular Cartridges

KOOL Cut Modular Cartridges

These cartridges fit any tool holder size or style for versatility and are used with double jet coolant systems.

Dorian Competitive Advantages

KOOL Cut Modular Turning & Grooving System

KOOL Cut Modular Turning & Grooving System

This technology allows for quick adjustment of shanks. It offers repeatability of the same tool to perform various tasks for user convenience.

Frequently Asked Questions

Which Dorian boring bars are suitable for high-stress tasks?

The brand's Jet-Stream boring bars and tool holders feature chromium-molybdenum alloy steel construction, making them ideal for high-stress applications while offering high tensile strength.

How to choose boring bars for internal work operations?

For internal machining tasks, boring bars with a large shank diameter should be chosen.

How to prevent carbon inserts against thermal cracking?

Users should reduce speed & feed rate while machining to prevent insert thermal cracking. Coolant must be applied at a constant rate to further minimise the thermal cracking risk.