Dixon Valve & Coupling, often referred to as Dixon, offers high-grade hose fittings and related accessories for applications in food and beverage, petroleum processing, refining and mining industries. The company's product line includes a variety of couplings, valves, clamps, butterfly valves, sleeves, hoses, tubings, check valves, pumps, spray gun kits, cam & groove fittings, pneumatic fittings and hydraulic fittings. Dixon B5101 butterfly valves feature three types of handles. The pull style handle is capable of setting the valve in four varied positions easily by pulling and turning. The infinite handle is provided with incremental marks on the top that can be employed while needing a throttling valve, whereas the trigger handle provides twelve positions that make them comfortable to understand how to actuate the valve. Choose from a wide range of these plugs and other Dixon products, such as spanner wrenches, hydrant wrenches and fire hose nozzles on Raptor Supplies.
See More
Hydraulic Quick Couplers(1718 Products)
Quick Connect Air CouplingsInterchangeable quick couplers and coupler plugs designed for use with pneumatic tools and hoses to allow them to quickly connect with different equipment. Available in Thor, Bowes, industrial and Tru-Flate automotive variants (951 Products)
Short Shank Couplings(174 Products)
Pipe Couplings(358 Products)
Tube Clamps(18 Products)
Band Clamps(186 Products)
Worm Gear Clamps(221 Products)
Bolt Clamps(103 Products)
Cam and Groove FittingsDesigned to connect hoses and / or pipes together for applications in the water treatment, agriculture and oil industries. Allow quick connection / disconnection and are available in aluminum / forged brass / stainless steel / zinc / aluminum variants (989 Products)
Push On Hose Fittings(1045 Products)
Pipe Fittings(364 Products)
Push to Connect Tube Fittings(482 Products)
Hydraulic Hose Fittings(3533 Products)
Brass Pipe Fittings(231 Products)
Fire Hose and Hydrant AdaptersIncludes hex nipple adapters, pin lug adapters, rocker lug swivel adapters & fire hydrant rocker lug caps designed to connect similar / dissimilar fire hoses and fire hydrants (771 Products)
Hydraulic Hose Adapters and Plugs(1729 Products)
Cam and Groove Gaskets1/2 inch gaskets designed to provide a tight seal to prevent leaks in low-pressure applications like regulators and pumps. Feature nitrile construction and can withstand pressure up to 300 psi (214 Products)
Sheet and Ring Gaskets(183 Products)
Pressure Washer Spray Guns and WandsUsed for cleaning applications in the sewage, chemical, agricultural and oil industries. Come equipped with a variable nozzle that provides 0 to 80-degree spray action. Can withstand pressure up to 2500 psi and a max flow rate of 5.5 GPM (6 Products)
Regulators(76 Products)
Ball Valves(1497 Products)
Hydrant and Hose Rack Gate ValvesHigh-performance hydrant gate valves designed to protect fire hydrants from damage caused by throttling. Feature a non-rising stem for use in compact spaces and a pin lug swivel adapter for quick connection / disconnection. Can withstand a maximum pressure of 175 psi at 70 deg F (1 Product)
Check and Foot Valves(125 Products)
Rubber Hoses(202 Products)
Air Hoses(11 Products)
Industrial and Fire Hose NozzlesUsed to distribute pressurised water to extinguish large fires. Feature wings on the sleeve for ease of adjustment and shutoff-straight-steam-fog mechanism that utilises high-pressure steam for extinguishing. Available in polycarbonate & brass variants (259 Products)
Nuts and Washers(76 Products)
PVC and CPVC Tubing(36 Products)
Spanner and Hydrant WrenchesAdjustable, pigtail-adjustable and 5-hole hydrant wrenches suitable for tightening and loosening pin / rocker lug couplings, and pentagon and square hydrant nuts. Hole type spanner wrenches also available (39 Products)
Hose Crimpers(27 Products)
Pneumatic Lubricators(6 Products)
Inline Filters(60 Products)
Filter(70 Products)
Tools(9 Products)
Motor Driven and Hand Crank Hose Reels(27 Products)
Drain Covers and Seals(65 Products)
Backflow Preventer Repair Kits(358 Products)
Air Hose Accessories(24 Products)
Valve Accessories(755 Products)
Pneumatic Modular FRL Accessories(118 Products)
Firestop Accessories(4 Products)
Pneumatic Control Accessories(4 Products)
Dixon Valve & Coupling, often referred to as Dixon, offers high-grade hose fittings and related accessories for applications in food and beverage, petroleum processing, refining and mining industries. The company's product line includes a variety of couplings, valves, clamps, butterfly valves, sleeves, hoses, tubings, check valves, pumps, spray gun kits, cam & groove fittings, pneumatic fittings and hydraulic fittings. Dixon B5101 butterfly valves feature three types of handles. The pull style handle is capable of setting the valve in four varied positions easily by pulling and turning. The infinite handle is provided with incremental marks on the top that can be employed while needing a throttling valve, whereas the trigger handle provides twelve positions that make them comfortable to understand how to actuate the valve. Choose from a wide range of these plugs and other Dixon products, such as spanner wrenches, hydrant wrenches and fire hose nozzles on Raptor Supplies.