Some Crescent MPNs cross individual references to the equivalent Irwin and Westward model numbers. So, if you're looking for a competitor item that is either out of stock or obsolete, chances are Raptor Supplies has the equivalent Crescent products available.
Shipping
These Crescent products range from small to large sizes. They may require careful packaging as some items might get damaged while shipping. Hence, these Crescent items are delivered by courier shipment and air freight for minimum downtime.
About Crescent
Crescent wrench tools are used by professionals for tightening and loosening both standard and metric fasteners. They are available in different sizes having black oxide, black phosphate, satin chrome, manganese phosphate and full-polished chrome finish options. Crescent flat pry bars feature a flat, angled blade on one end and a curved end on the other for other tasks. Selected models have a nail puller / chisel tip built into the blade for enhanced versatility. These pry bars come in lengths of 8 to 36 inches and have rust-resistant finish to resist corrosion. The brand's AT2610CVS adjustable wrench set provides an assortment of wrenches with various jaw capacities to use with a range of fasteners. This wrench features a screw mechanism at the bottom of the head to open & close the jaws for a tight grip and has multiple jaw capacities & lengths for use with other fasteners.
Major Trade Names
Crescent Lufkin SHOCKFORCE
Crescent Lufkin SHOCKFORCE tape has a wider & thicker blade and the markings are aesthetically pleasing and easy to read on both sides. It features a blade barrier coating for prolonged blade life. This Shockforce G2 unit has a bolstered case design to withstand a 120 foot drop.
NailSlicer Framing Circular Saw Blade
Crescent's NailSlicer framing blades offer high-quality cutting performance for demanding job site requirements. These blades feature premium High Impact carbide teeth that easily slice through wood embedded with nails, providing a prolonged lifespan for maximum productivity. The thin kerf design of...
the blades ensures faster cutting performance, while the Active Shield non-stick blade coating protects against heat, gumming and corrosion, enabling 70% more cuts per charge and less downtime. Laser-cut vibration and expansion slots in the blades create better balance, leading to greater durability and cutting efficiency.
Crescent's VORTEX Bit Holder
Crescent VORTEX bit holder features a Dual impact Torsion Zone to absorb shock and prevent stripping screws. It is compatible with 1/4 inch hex shank impact drivers and drills to withstand heavy use and reduce over-torquing of fasteners.
Frequently Asked Questions
What is the difference between standard and adjustable Crescent wrenches?
Standard Crescent wrenches have a fixed jaw size, while adjustable Crescent wrenches have an adjustable jaw that can be moved to accommodate different sizes of nuts and bolts.
What is the difference between a ball peen hammer and a claw hammer?
A ball peen hammer has a rounded head on one side and a flat head on the other and is typically used for shaping metal. A claw hammer has a flat head on one side and a curved claw on the other and is typically used for driving nails and removing them.
What is the accuracy of Crescent Tools' digital levels?
Crescent Tools' digital levels have a typical accuracy of +/-0.1 degrees.