COLLOMIX

The brand's extensive catalogue comprises mixing paddles, bucket carts, mixer drums, mixing drills, portable automatic mixing machines and handheld mixers. Its paddle mixers are designed for mixing epoxy paints, plaster solutions & tile adhesives for plastering & sealing walls, varnishing, grouting joints and brickwork tasks. They have continuous guard rings to prevent the paddles from getting stuck while mixing. They also protect the mixing bucket for safety. These paddle mixers have welded joints for retaining the paddle's structural geometry over extended periods. They have various connection tips for allowing hand held mixers or power drills to connect depending upon the task requirement.

See More

Request a Quote

Things To Consider

Cross-Reference Alternatives

Collomix part numbers often cross-reference to various Kushlan Products. So, if you're looking for a Collomix mixer drum that is either obsolete or out of stock, chances are we have the equivalent item available.

About COLLOMIX

The brand's extensive catalogue comprises mixing paddles, bucket carts, mixer drums, mixing drills, portable automatic mixing machines and handheld mixers. Its paddle mixers are designed for mixing epoxy paints, plaster solutions & tile adhesives for plastering & sealing walls, varnishing, grouting joints and brickwork tasks. They have continuous guard rings to prevent the paddles from getting stuck while mixing. They also protect the mixing bucket for safety. These paddle mixers have welded joints for retaining the paddle's structural geometry over extended periods. They have various connection tips for allowing hand held mixers or power drills to connect depending upon the task requirement.

Major Trade Names

HEXAFIX Quick-Action Coupling Adapters

HEXAFIX Quick-Action Coupling Adapters

The patented HEXAFIX coupling system changes mixing paddles without tool requirement. It easily attaches to the power mixer, allowing switching between different mixing paddles instantaneously. It allows for mixing various viscosity materials without any downtime.

AQiX Water Dosing Devices

AQiX Water Dosing Devices

They instantaneously pump and measure the quantity of water on construction sites. These dosing devices ensure precise water dosing to ensure the structural integrity of the finished materials. They attach to the water hose directly and eliminate the need of carrying & weighing heavy water buckets f ... or operation. Their push-button & digital display interface allows for quick calibration on site.

dust.EX Dust Extraction Systems

dust.EX Dust Extraction Systems

They attach to the mixing bucket's edge in combination with a vacuum cleaner for sucking airborne particles and dust generated from mixing. Its clamping spring allows installation on any type of mixing bucket.

Sharky Bag Rippers

Sharky Bag Rippers

They attach to the mixing bucket for automatically opening the material bags containing materials. They can be used for various diameter buckets and prevent any need for additional bag opening tools & sharp knives. They are kept in the middle of the mixing bucket to prevent material spills from the ... bag.

mix.Grip Bucket Holders

mix.Grip Bucket Holders

They attach / clamp onto the base of the mixing bucket for preventing the bucket from slipping or turning during mixing. The contractor holds the bucket holder & mixing bucket using its foot.

Mixer Clean Bucket Cleaners

Mixer Clean Bucket Cleaners

They clean the mixing paddles after mixing sticky materials. They feature cleaning brushes inside the bucket for thorough paddle cleaning using water. Their lid can be removed for emptying the bucket of water.

COLLOMIX Competitive Advantages

RMX Mixing Stand

RMX Mixing Stand

They are ideal for holding paddle mixers for extended periods. This arrangement relieves pressure on the operator. They have a gas pressure powered spring that allows easy up & down movement of the agitator.

Frequently Asked Questions

Q. How to prevent cement from sticking to Collomix paddle mixer?

A. A thin coat of industrial grease can be applied to the mixer paddle for preventing cement from accumulating and hardening on the surface.

Q. How to clean paddle mixers?

A. The mixer paddles can be easily cleaned using Collomix bucket cleaners.

Q. Are these paddles suitable for remote applications?

A. Yes, Collomix mixer paddles are compatible with cordless drills for enabling mixing in remote locations.