Sign In

Authorized Distributor of

CHRISLYNN

The Chrislynn inserts catalogue includes precision helical, rock-solid (K-Type) and E-Z Fix inserts. The brand's BSF repair kits quickly restore or repair stripped, worn and damaged threads in sheet metal, fibreglass or other brittle materials. These kits include stainless steel inserts, tools and STI plug taps. Drill bits by Chrislynn are designed to facilitate the easy installation of thread inserts. These bits are capable of cleaning damaged or worn-out inserts, thereby paving the way for new inserts. Choose from a wide range of drill bits & cutting tools from Chrislynn on Raptor Supplies.

See More

Request a Quote

CHRISLYNN

CHRISLYNN Tool Blanks

Tool Blanks(26 Products)

Things To Consider

Cross-Reference Alternatives

Chrislynn's MPNs cross individual references to the equivalent Grainger, Helicoil and E-Z LOK model numbers. So, if you are looking for competitor items that are either out of stock or obsolete, chances are Raptor Supplies has the equivalent Chrislynn inserts available. Customers can also cross-reference most products using the last 5 digits of the model numbers.

Shipping

Chrislynn inserts are small in size and supplied in multiple pieces, therefore require careful packaging as some products might get damaged while shipping. Hence, they are delivered by courier shipment and not air freight for minimum downtime.

About Chrislynn

The Chrislynn inserts catalogue includes precision helical, rock-solid (K-Type) and E-Z Fix inserts. The brand's BSF repair kits quickly restore or repair stripped, worn and damaged threads in sheet metal, fibreglass or other brittle materials. These kits include stainless steel inserts, tools and STI plug taps. Drill bits by Chrislynn are designed to facilitate the easy installation of thread inserts. These bits are capable of cleaning damaged or worn-out inserts, thereby paving the way for new inserts. Choose from a wide range of drill bits & cutting tools from Chrislynn on Raptor Supplies.

Major Trade Names

E-Z Fix Inserts

E-Z Fix Inserts

They are threaded inserts with a solid design that are either composed of carbon or stainless steel. These inserts are available in metric and American measurements having thin walls and heavy-duty or extra-heavy-duty construction. Additionally, some inserts have threads that are either metric or Am...

erican to metric.

Rock Solid Inserts

Rock Solid Inserts

They have wedges (keys) affixed to the top and are top-threaded on the exterior. The inserts are screwed into the component once the part has been rethreaded and the wedges are pushed into the tapped threads to prevent the inserts from spinning in any direction.

Frequently Asked Questions

Why are rock solid inserts unique?

  • They require only standard drills and taps for installation.
  • They can be used in most materials, including magnesium, aluminium, carbon & stainless steel, cast iron and plastic.
  • They offer simple installation compared to helical wire inserts.
  • These inserts prevent turning of the insert after installation.
  • They prevent cross-threading while installing.
  • These solid inserts are not required to hold the insert in place.
  • They are rarely affected by cold or hot temperatures as held in place mechanically and can be easily removed.

Why precision thread helical inserts are used?

Precision inserts are utilised when other techniques of fixing a threaded hole are cumbersome, impractical or impossible. Nearly all threaded fasteners come with minor errors in the threaded form's pitch which tend to focus the stress on a few threads. The helical thread insert's free coils may bend to suit differences in shape and pitch, spreading the load among all threads effectively.

How to install thread inserts?

  • To create a new, strong thread, clean up the original, damaged threads with a standard drill (not sold with kits).
  • The hole is then tapped with an oversize tap provided in each kit.
  • Once in place, the insert tends to spring back to its original diameter, giving it a strong grip in the hole.
  • Finally, the driving tang is broken off by tapping downward with the end of the inserting tool.
  • If necessary, inserts can be removed using one of the extracting tools.