Authorized Distributor ofCHRISLYNN

CHRISLYNN

The Chrislynn inserts catalogue includes precision helical, rock-solid (K-Type) and E-Z Fix inserts. The brand's BSF repair kits quickly restore or repair stripped, worn and damaged threads in sheet metal, fibreglass or other brittle materials. These kits include stainless steel inserts, tools and STI plug taps. Drill bits by Chrislynn are designed to facilitate the easy installation of thread inserts. These bits are capable of cleaning damaged or worn-out inserts, thereby paving the way for new inserts. Choose from a wide range of drill bits & cutting tools from Chrislynn on Raptor Supplies.

See More

Request a Quote

CHRISLYNN Thread Inserts

Thread InsertsRepair damaged threads or create threads in unthreaded materials. E Z Fix inserts provide great holding power in materials for a strong & durable threaded connection.(413 Products)

CHRISLYNN Locking Helical Inserts

Locking Helical InsertsCreate strong and durable threads in unthreaded materials or repair damaged threads. Provide a secure, locking connection that resist loosening over time. The locking mechanism is achieved through various means like tangs or barbs that grip the walls of the hole & prevent the rotation of insert.(591 Products)

CHRISLYNN Parts

PartsInclude air installation tool parts such as air motors and motor adapters, as well as helical inserts for use in spark plugs. Available in standard and metric thread types and different insert lengths and sizes(1 Product)

CHRISLYNN Free Running Helical Inserts

Free Running Helical InsertsFree running inserts offering easy threading into a damaged or stripped thread without tapping or threading the hole first. Provide a durable and strong repair thread over stripped threads.(497 Products)

CHRISLYNN Hex Drive Thread Inserts

Hex Drive Thread InsertsA type of threaded insert with a hexagonal drive on the top that allows them to be installed and tightened using a hex wrench or socket. Used in applications where a high level of torque is required and where the threaded insert is subject to high levels of vibration or stress.(28 Products)

CHRISLYNN Blank Helical Inserts

Blank Helical InsertsInclude rock solid blank inserts, a type of rock solid insert that do not have prepared internal threads. Used in applications where a nonstandard size combination is required. Available in 303 stainless steel or carbon steel construction.(24 Products)

CHRISLYNN Left Hand Inserts

Left Hand InsertsDesigned with a left-handed thread for turning counterclockwise and repair damaged threads or create threads in materials that are not threaded. Necessary in applications where a left-handed thread is required.(108 Products)

CHRISLYNN Helical Thread Repair Inserts

Helical Thread Repair InsertsRepair damaged threads to provide a strong, durable threaded connection and restore the functionality of a damaged threaded hole. Available in diverse thread types, including UNC, UNF, Metric Coarse, Metric Fine and others to suit different applications. (41 Products)

CHRISLYNN Taps

TapsCutting tools used to create threads in a workpiece. Each type of tap has its specific design and function. Plug taps with a straight lead are used for general-purpose tapping, while bottom taps are used for cutting the bottom of a blind hole.(312 Products)

CHRISLYNN Helical Thread Insert Kits

Helical Thread Insert KitsUsed to repair stripped threads in metal, wood, or plastic by installing a helical thread insert. Provide a new surface for the screw or bolt to grip. Generally include a tap for cutting a new thread in the material, an installation tool and a supply of helical inserts in various sizes.(453 Products)

CHRISLYNN Helical Thread Insert Tools

Helical Thread Insert ToolsHigh-quality steel / carbon steel installation, combination, breaker and extraction tools designed for easy installation of new or removal of old helical style inserts from threaded holes(307 Products)

CHRISLYNN Tool Blanks

Tool Blanks(26 Products)

CHRISLYNN Extracting Tools

Extracting ToolsRemove broken or damaged helical thread repair inserts or other threaded inserts from a threaded hole. Provide a secure grip on the insert for easy removal without damaging the surrounding material, ensuring that the threaded hole remains in good condition for future use.(5 Products)

CHRISLYNN Fastener Assortments

Fastener AssortmentsInclude rock solid insert assortments that are pre-packaged sets of rock solid inserts for easy replacement in an application. Available in carbon steel and stainless steel constructions.(3 Products)

Things To Consider

Cross-Reference Alternatives

Chrislynn's MPNs cross individual references to the equivalent Grainger, Helicoil and E-Z LOK model numbers. So, if you are looking for competitor items that are either out of stock or obsolete, chances are Raptor Supplies has the equivalent Chrislynn inserts available. Customers can also cross-reference most products using the last 5 digits of the model numbers.

Shipping

Chrislynn inserts are small in size and supplied in multiple pieces, therefore require careful packaging as some products might get damaged while shipping. Hence, they are delivered by courier shipment and not air freight for minimum downtime.

About Chrislynn

The Chrislynn inserts catalogue includes precision helical, rock-solid (K-Type) and E-Z Fix inserts. The brand's BSF repair kits quickly restore or repair stripped, worn and damaged threads in sheet metal, fibreglass or other brittle materials. These kits include stainless steel inserts, tools and STI plug taps. Drill bits by Chrislynn are designed to facilitate the easy installation of thread inserts. These bits are capable of cleaning damaged or worn-out inserts, thereby paving the way for new inserts. Choose from a wide range of drill bits & cutting tools from Chrislynn on Raptor Supplies.

Major Trade Names

E-Z Fix Inserts

E-Z Fix Inserts

They are threaded inserts with a solid design that are either composed of carbon or stainless steel. These inserts are available in metric and American measurements having thin walls and heavy-duty or extra-heavy-duty construction. Additionally, some inserts have threads that are either metric or Am...

erican to metric.

Rock Solid Inserts

Rock Solid Inserts

They have wedges (keys) affixed to the top and are top-threaded on the exterior. The inserts are screwed into the component once the part has been rethreaded and the wedges are pushed into the tapped threads to prevent the inserts from spinning in any direction.

Frequently Asked Questions

Why are rock solid inserts unique?

  • They require only standard drills and taps for installation.
  • They can be used in most materials, including magnesium, aluminium, carbon & stainless steel, cast iron and plastic.
  • They offer simple installation compared to helical wire inserts.
  • These inserts prevent turning of the insert after installation.
  • They prevent cross-threading while installing.
  • These solid inserts are not required to hold the insert in place.
  • They are rarely affected by cold or hot temperatures as held in place mechanically and can be easily removed.

Why precision thread helical inserts are used?

Precision inserts are utilised when other techniques of fixing a threaded hole are cumbersome, impractical or impossible. Nearly all threaded fasteners come with minor errors in the threaded form's pitch which tend to focus the stress on a few threads. The helical thread insert's free coils may bend to suit differences in shape and pitch, spreading the load among all threads effectively.

How to install thread inserts?

  • To create a new, strong thread, clean up the original, damaged threads with a standard drill (not sold with kits).
  • The hole is then tapped with an oversize tap provided in each kit.
  • Once in place, the insert tends to spring back to its original diameter, giving it a strong grip in the hole.
  • Finally, the driving tang is broken off by tapping downward with the end of the inserting tool.
  • If necessary, inserts can be removed using one of the extracting tools.