E-Tronic 80 Series
Chicago Faucets E-Tronic 80 Series faucets have ASSE 1070-certified scald protection. These dual supply units feature adjustable temperature control and are available in chrome and black colours.
Bathroom Faucets(81 Products)
Faucet Repair Parts(255 Products)
Kitchen Faucets(85 Products)
Utility Sink Faucets(15 Products)
Faucet Accessories(28 Products)
Showerheads and Tub Faucets(3 Products)
Aerators(8 Products)
Ball Valves(6 Products)
Parts(430 Products)
Water Connectors(4 Products)
Water Supply Stops(4 Products)
Laboratory Faucets(2 Products)
Vacuum Breakers(7 Products)
Mixing Valves(4 Products)
O-Rings(3 Products)
Valve Accessories(3 Products)
Drain Stoppers(2 Products)
Bedpan Washers(1 Product)
Drinking Fountain Parts(1 Product)
Sink Accessories(1 Product)
Chicago Faucets MPNs cross individual references to the equivalent Kohler & Dominion Faucets model numbers. So, if you're looking for a competitor item that is either out of stock or obsolete, chances are Raptor Supplies has the equivalent products available.
These products are small in size. They may require careful packaging as some items might get damaged while shipping. Hence, these items are delivered by courier shipment and air freight for minimum downtime.
Chicago Faucets' product line includes bathroom, kitchen & utility sink faucets, showerheads & tub faucets, ball valves and more. The brand's gooseneck bathroom faucets are equipped with dual IR sensors, promoting hands-free operation. These HyTronic units feature ECAST construction and chrome plating to resist chemical attacks. They can handle pressures up to 125 psi and have an operating temperature range of 40 to 140 degrees F. Chicago gooseneck kitchen faucets have a tall spout shape that extends high above the counter and curves to point straight down into the sink. They incorporate 4-inch wristblade handles to prevent vandalism.
Chicago Faucets E-Tronic 80 Series faucets have ASSE 1070-certified scald protection. These dual supply units feature adjustable temperature control and are available in chrome and black colours.
These faucets' functioning parts are located below the decks to create a neat design, increasing their aesthetics. Their innovative control box design saves time on maintenance and makes them easy to service.
Chicago Faucets Commander handheld programming unit maintains and monitors the brand's faucets. Users can adjust faucet run-time and change between five preset running modes, including hygiene flush with the help of this unit. It incorporates touchscreen operation for easy use and is powered by two AA batteries. This unit uses infrared communicatio...
Faucets with ECAST labels are manufactured with an average of 0.25% or less total lead content.
Replace the AC adaptor and AC wiring harness inside the body of your existing HyTronic faucet with a 6V lithium CRP2 battery.
Users can clean the brand's faucets by wiping them with a damp cloth, followed by drying them with a soft cloth.