CHEMTROLS VALVES

Chemtrols Industries Pvt. Ltd. has been offering quality B2B solutions in the field of terminal automation, process analytics, steam engineering and gas detection for more than 40 years. The company's extensive product range includes valves & fittings, rotameters, SCADA monitoring & control systems, Desuperheaters, level instruments and air quality management systems. The Chemtrol Valves catalogue incorporates a wide variety of ball and globe valves in PVC, CPVC and Kynar(R) PVDF. The high-strength Kynar(R) inline ball valves are offered in maximum operating pressure of 150 psi (WOG) and feature dual FNPT / socket connection. These valves have an operating temperature range of 73 - 280 degrees Fahrenheit and are ideal for controlling flow of liquids & gases in chemical processing & waste treatment plants. Chemtrol also offers an extensive range of polyvinylidene adapters, blind flanges, couplings, unions, tees, plugs & elbows. These durable pipe fittings have high resistance to corrosives and are an ideal fit in pharmaceutical and food processing operations.

See More

Request a Quote

CHEMTROLS VALVES Polyvinylidene Pipe Fittings

Polyvinylidene Pipe Fittings (86 Products) Includes Schedule 80 fittings such as adapters, caps, couplings, elbows, flanges, plugs, tees and reducing bushings in different connection types, pipe sizes and diameters

CHEMTROLS VALVES Polyvinylidene Pipe

Polyvinylidene Pipe (2 Products) Includes ASTM-compliant pipe nipples with male threaded connections to provide a reliable and leak-free connection

CHEMTROLS VALVES Ball Valves

Ball Valves (17 Products) Kynar and plastic inline valves used to control fluid flow in plumbing and chemical processing industries. Available in different connection types and pipe sizes

CHEMTROLS VALVES Gate and Globe Valves

Gate and Globe Valves (1 Product) NSF- / ANSI-compliant PVC globe valves with threaded connections; feature a movable disc that regulates the flow of air, fluid or steam. Have a hand-wheel handle, PTFE seal and a Y-pattern design that reduces flow restriction

About CHEMTROLS VALVES

Chemtrols Industries Pvt. Ltd. has been offering quality B2B solutions in the field of terminal automation, process analytics, steam engineering and gas detection for more than 40 years. The company's extensive product range includes valves & fittings, rotameters, SCADA monitoring & control systems, Desuperheaters, level instruments and air quality management systems. The Chemtrol Valves catalogue incorporates a wide variety of ball and globe valves in PVC, CPVC and Kynar(R) PVDF. The high-strength Kynar(R) inline ball valves are offered in maximum operating pressure of 150 psi (WOG) and feature dual FNPT / socket connection. These valves have an operating temperature range of 73 - 280 degrees Fahrenheit and are ideal for controlling flow of liquids & gases in chemical processing & waste treatment plants. Chemtrol also offers an extensive range of polyvinylidene adapters, blind flanges, couplings, unions, tees, plugs & elbows. These durable pipe fittings have high resistance to corrosives and are an ideal fit in pharmaceutical and food processing operations.