CDI CONTROL DEVICES

CDI's extensive product line includes the compressor, float, check & pneumatic control valves. The brand's float valves have stainless-steel rods for structural rigidity and corrosion resistance. They offer a maximum pressure of 120 psi. These valves feature brass / plastic / stainless steel / stainless steel with PTFE or Viton seal. They have NPT / FNPT / compression connections to control the flow of fluid. These NSF-compliant valves can withstand temperatures up to 550 degrees F. CDI safety valves have brass / stainless steel construction for structural rigidity and corrosion resistance. These valves feature a lead / silicon rubber seals to prevent leakages and can operate at temperatures up to 250 degrees F. They come with a stainless steel / zinc plated music wire spring for increased durability and improved performance.

See More

Request a Quote

CDI CONTROL DEVICES Faucet Repair Parts

Faucet Repair Parts(13 Products)

CDI CONTROL DEVICES Check and Foot Valves

Check and Foot Valves(25 Products)

CDI CONTROL DEVICES Engine-Driven Compressor Controls

Engine-Driven Compressor ControlsUsed to reduce engine speed to zero when compressor is unloaded, thereby saving fuel, and reducing engine and compressor wear. Feature a vinyl-coated stainless-steel cable with brass cylinder and can fit engines of up to 15 hp power rating (11 Products)

CDI CONTROL DEVICES Pneumatic Check Valves

Pneumatic Check ValvesCast-brass valves used to allow air to flow through air compressor only in one direction; can withstand back pressures up to 400 psi and offered in different sizes, connection types and mounting types (6 Products)

CDI CONTROL DEVICES Compressor Valves

Compressor ValvesPressure relief and pneumatic drain valves used in applications where low flow and variable pressure is required. Feature a stainless-steel poppet / fluorocarbon O-ring and have a maximum operating temperature of 250 degrees F (1 Product)

CDI CONTROL DEVICES Hydraulic Valves

Hydraulic Valves(3 Products)

CDI CONTROL DEVICES Float Valves

Float ValvesUsed to maintain the level of water in a tank by automatically shutting off the flow of water when the liquid reaches a predetermined level. Feature non-corrosive SS / brass construction and available in different float materials, connection types and sizes (40 Products)

CDI CONTROL DEVICES Float Balls

Float BallsIncludes NSF-compliant stainless-steel threaded stems designed for use with BOB SS Float Valves. Available in 10 and 12 inch variants (5 Products)

Things To Consider

Cross-Reference Alternatives

Some CDI MPNs cross individual references to the equivalent Honeywell model numbers. So, if you're looking for a competitor item that is either out of stock or obsolete, chances are Raptor Supplies has the equivalent CDI products available.

Shipping

These CDI products range from small to large sizes. They may require careful packaging as some items might get damaged while shipping. Hence, these CDI items are delivered by courier shipment and air freight for minimum downtime.

About Cdi Control Devices

CDI's extensive product line includes the compressor, float, check & pneumatic control valves. The brand's float valves have stainless-steel rods for structural rigidity and corrosion resistance. They offer a maximum pressure of 120 psi. These valves feature brass / plastic / stainless steel / stainless steel with PTFE or Viton seal. They have NPT / FNPT / compression connections to control the flow of fluid. These NSF-compliant valves can withstand temperatures up to 550 degrees F. CDI safety valves have brass / stainless steel construction for structural rigidity and corrosion resistance. These valves feature a lead / silicon rubber seals to prevent leakages and can operate at temperatures up to 250 degrees F. They come with a stainless steel / zinc plated music wire spring for increased durability and improved performance.

Major Trade Names

Mark Load Genie

Mark Load Genie

Mark Load Genie is a pressure regulator used to maintain consistent water pressure in residential and commercial buildings. It is installed on the main water line and uses a diaphragm to control pressure, adjusting to changes in demand in seconds. It helps prevent damage to plumbing fixtures and app...

liances, reduces water waste and is available in different models. Load Genie is easy to install and requires minimal maintenance.

ICON Valve Integrated Pressure Regulator

ICON Valve Integrated Pressure Regulator

ICON valve is ideal for medical clients by streamlining oxygen delivery to patients, eliminating the need for separate oxygen cylinders and regulators across their facilities. With the ICON valve, medical technicians can avoid the labour-intensive task of monitoring empty and full cylinders and atta...

ching regulators. This device features an easy-to-operate gauge that displays the remaining oxygen contents to reduce the risk of having an empty cylinder during emergencies and ensure a prompt response to critical situations.

Frequently Asked Questions

What is the difference between safety valves and relief valves?

Safety valves are spring-loaded and open fully at a set pressure to release excess pressure, making them ideal for systems where overpressure could be caused by a process malfunction or human error. On the other hand, relief valves open gradually and relieve pressure over a range of pressures instead of at a single set pressure. They typically use a spring-loaded or pilot-operated mechanism and are often used in systems where overpressure could be caused by thermal expansion or other slow pressure changes.

How do I choose the right float balls for my needs?

  • Determine the specific application, including fluid type, temperature and pressure requirements.
  • Choose the appropriate material for the float ball, such as plastics, stainless steel or brass, based on the application requirements.
  • Ensure that the size and weight of the float ball match the buoyancy requirements and installation space.
  • Consider any additional features, such as coatings, threads and connections, that may be necessary for your specific application.

How do I set my LGM, P25, or P25V valves to my desired pressure settings?

  • Loosen the range screw jam nut
  • Turn the range screw clockwise to increase the levels or counterclockwise to decrease them.
  • Start the compressor and note the cut-out and cut-in pressures.
  • Adjust the pressures using the range screw as needed.
  • Tighten the range screw jam nut once the desired pressure levels are set.
  • If a differential adjustment is necessary, adjust the cut-in pressure to the desired level using the same steps as before.
  • Loosen the differential screw jam nut and turn the differential screw clockwise to raise the cut-out pressure or counterclockwise to decrease it.
  • Tighten the differential screw jam nut once the desired cut-out pressure is set.
  • This adjustment should not affect the cut-in pressure set in Step 4, so the adjustment is now complete.