CASH ACME

CASH ACME

With over 100 years of experience, Cash Acme has been manufacturing an extensive line of valves used to control flow of steam, air, gas and liquid in various commercial and industrial applications. The Cash Acme Valves catalogue includes pressure regulators, backflow prevention devices, mixing valves, and temperature & pressure relief valves. These products are available in sizes ranging from 1/8 to 2 inches for threaded NPT connections and up to 6 inches for flared connections. Cash Acme relief valves are used to protect water heaters and storage tanks from high pressures and temperatures. These ANSI- and ASME-compliant valves are available in brass and bronze variants with a stainless-steel spring. Cash Acme pressure regulators are CSA and NSF / ANSI certified lead-free valves used to reduce input water pressure and provide a steady pressure on the outlet side, thereby preventing the plumbing system from high water pressure.

  • Mixing Valves

    (7) Products

    Used to mix hot and cold water for use in showers, sinks and lavatories. Can control the temperature of hot water at the source and ensure constant and controlled water temperature to prevent scalding

    cat_name
    VIEW ALL
  • Pressure Regulators

    (1) Products

    ANSI- and IAPMO-certified lead-free bronze valves featuring an EPDM seal and a maximum operating pressure of 400 psi. Used to reduce high-input water pressure and provide a steady pressure on the outlet side

    cat_name
    VIEW ALL
  • Relief Valves

    (4) Products

    ANSI- and ASME-compliant safety and pressure relief valves used to protect water heaters, tanks and cylinders from high pressure and temperature. Available in brass and bronze body with a stainless-steel spring

    cat_name
    VIEW ALL
  • Temperature and Pressure Relief Valves

    (6) Products

    ASME- and ANSI-compliant valves used to protect water heaters and storage tanks from high pressure and temperature by discharging water

    cat_name
    VIEW ALL
  • Water Pressure Reducing Valves

    (2) Products

    Factory-tested bronze valves used to regulate downstream pressure. Meet ASSE standards and have a maximum operating pressure of 400 psi

    cat_name
    VIEW ALL