Sign In

BUSSMANN

Things To Consider

Shipping

These Bussmann fuses and products are small in size. They require careful packaging as some items might get damaged while shipping. Hence, these items are delivered by courier shipment and air freight for minimum downtime.

About Bussmann

Bussmann's extensive catalogue includes glass / ceramic fuses, semiconductor fuses, fuse blocks (1 / 2 / 3 phase), midget fuses, speciality fuses and fuse holders. The brand's glass & ceramic fuses provide overcurrent protection to electronic circuits. These 5 x 20 mm fuses feature ceramic tube & nickel-plated brass endcap construction, offering a maximum interrupting capacity of 10kA at 125VAC. They are available in ampere ratings of 32 to 800mA & 1 to 15A and have a fast-acting / time-delay feature for controlling the protection speed. Bussmann finger-safe fuse holders (such as in-line and modular fuse holders) protect & hold fuses in sophisticated electronic equipment. These fuse holders feature IP20 finger-safe construction to ensure touch resistance & safety ratings up to 600VDC.

Major Trade Names

Optima Fuse Holder Modules

Optima Fuse Holder Modules

Bussmann Optima fuse holder modules are used to hold Class CC fuses. They are padlockable and have finger-safe terminals for user safety. These IP20 modular fuse holders feature a cam-action handle for easily removing fuse modules. They also have fuse indication lights and optional communications to...

indicate the fuse status using programmable logic controllers.

SurgePOD PRO Surge Protection Devices

SurgePOD PRO Surge Protection Devices

Bussmann SurgePOD PRO Series surge protection devices protect high-end appliances & sensitive electronics from damages due to surges. They install on both loadside or lineside of a service entrance overcurrent protective device for matching common electrical system & equipment requirements. These de...

vices use MOV thermal disconnect technology, removing the need for additional overcurrent protection or fuses. They feature a compact NEMA 4X enclosure for UV resistance and use in both indoor & outdoor applications. Their easyID bi-colour LED status indicator is used to identify the surge protection status.

Bussmann Competitive Advantages

CUBEFuse protection

CUBEFuse protection

Bussmann Low-Peak Series CUBEFuses feature the smallest footprint, compared with other fuses like Class J, CC or RK fuses. They need up to 70% less space when used with their unique fuse holders or UL 98 listed compact circuit protector switches.

Limitron Advanced Protection Fuses

Limitron Advanced Protection Fuses

Eaton Bussmann Series Limitron fuses provide 10 times better short-circuit protection, on an average, for preventing any damage to connected equipment than standard circuit breakers or fuses. They are available in both time-delay & fast-acting options for either delaying the protection or quickly arresting the current.

Frequently Asked Questions

What do the different LED colours mean in Bussmann SurgePOD PRO Series surge protection devices?

  • Green colour means that the device circuit is protected & is in energised condition.
  • Red colour may mean that the device needs to be replaced as the connected circuit is unprotected but in energised condition.
  • AN unlit LED means that the connected circuit is de-energised or that the unit's lead connections are not proper. The unit may require a replacement.
  • Users should remember that the easyID LED status indicator illuminates only when the unit is properly installed and the connected system or equipment is energised.

Are Bussmann products certified?

Yes, Bussmann products are certified by various organisations, including UL, CSA and CE.

What are the uses of Bussmann SAMI fuse covers?

Bussmann SAMI (Safety And Maintenance Improvement) fuse covers shield a fuse mounted inside an open-style block to improve electrical safety.

Where are Bussmann fuse pullers used?

Bussmann fuse pullers are ideal for safely extracting fuses from fuse holders & blocks. Users should use these fuse pullers only when the connected circuit is de-energised.

What is the difference between time-delay midget fuses and fast-acting midget fuses?

Time-delay midget fuses offer a delayed response to overcurrents, making them suitable for applications where brief current surges are expected, while fast-acting midget fuses respond rapidly to overcurrents, offering precise protection against short circuits and sensitive electronic components.

What is the difference between Bussmann ANL and ANN limiter fuses?

ANL fuses are used for high-current automotive and marine audio systems, while ANN fuses protect low-power control circuits in industrial panels. ANL fuses have higher current ratings and larger sizes, whereas ANN fuses are smaller and meant for lower current applications.

What is the significance of Bussmann fuse clips?

Bussmann fuse clips are used to securely hold and electrically connect fuses in circuits. They protect against overcurrent by ensuring proper electrical contact and allow for easy replacement of blown fuses.