Carefree Wheel
B&P Manufacturing introduces the no-flat Carefree Wheel, a revolutionary solution in material handling. These wheels combine innovation and durability, eliminating the worry of flat tyres while handling materials on the hand trucks.
B&P Manufacturing's product line includes hand trucks, delivery carts, dock boards / plates, platform trucks, convertibles, pallet dollies and speciality carts. B&P Manufacturing platform trucks feature an aluminium frame with a lightweight yet strong deck design to handle loads up to 2000 lb and eliminate warping / waving conditions. These units are integrated with 8-inch caster wheels for smooth manoeuvrability and a single-folded handle for controlled movement in tight spaces or uneven surfaces. The brand's aluminium pallet dollies feature rugged construction crafted from extruded aluminium with steel axles, ensuring durability and longevity in demanding industrial environments. These pallet dollies have optional centre support crossbars, enhancing their load-bearing capacity and providing additional stability for transporting heavy items. They come with a welded aluminium deck option, forming a solid top that offers a secure and robust platform for a variety of loads, adding versatility to their functionality. These pallet dollies are equipped with optional handles and handle loops, providing ergonomic and efficient means for operators to control and guide the pallet dollies, enhancing overall user convenience and safety.
See MoreRequest a Quote
Some B&P Manufacturing MPNs cross individual references to the equivalent Dayton, Magliner and Wesco models. So, if you're looking for a competitor item that is either out of stock or obsolete, chances are Raptor Supplies has the equivalent B&P Manufacturing products available.
These B&P Manufacturing products range from small to large sizes. They may require careful packaging as some items might get damaged while shipping. Hence, these B&P Manufacturing products are by courier shipment and air freight for minimum downtime.
B&P Manufacturing's product line includes hand trucks, delivery carts, dock boards / plates, platform trucks, convertibles, pallet dollies and speciality carts. B&P Manufacturing platform trucks feature an aluminium frame with a lightweight yet strong deck design to handle loads up to 2000 lb and eliminate warping / waving conditions. These units are integrated with 8-inch caster wheels for smooth manoeuvrability and a single-folded handle for controlled movement in tight spaces or uneven surfaces. The brand's aluminium pallet dollies feature rugged construction crafted from extruded aluminium with steel axles, ensuring durability and longevity in demanding industrial environments. These pallet dollies have optional centre support crossbars, enhancing their load-bearing capacity and providing additional stability for transporting heavy items. They come with a welded aluminium deck option, forming a solid top that offers a secure and robust platform for a variety of loads, adding versatility to their functionality. These pallet dollies are equipped with optional handles and handle loops, providing ergonomic and efficient means for operators to control and guide the pallet dollies, enhancing overall user convenience and safety.
B&P Manufacturing introduces the no-flat Carefree Wheel, a revolutionary solution in material handling. These wheels combine innovation and durability, eliminating the worry of flat tyres while handling materials on the hand trucks.
A. With their no-flat design, Carefree wheels reduce the need for frequent maintenance, saving on downtime and costs associated with repairs & replacements.
A. B&P Manufacturing's pallet dollies are equipped with optional handles and handle loops, providing ergonomic and efficient means for operators to control and guide the dollies. This enhances overall user convenience and safety during material handling.
A. Optional centre support crossbars enhance the load-bearing capacity of aluminium pallet dollies, providing additional stability for transporting heavy items and making them ideal for a variety of industrial applications.