Authorized Distributor ofBLUFF

BLUFF

Bluff Manufacturing's extensive catalogue includes dock levellers, yard ramps, wheel risers, guard rails and dock plates & boards. The brand's guard rails are used for protecting machines, electrical panels, in-plant offices, conveyors, tool cribs, receiving docks, finished products and cooling equipment. They come with powder coated finish, ensuring resistance against wear and scratches. These rails feature a lift-out design that allows short-term access to specific areas safely & quickly. Bluff dock boards provide a secure transition between loading docks and vehicles for material handling applications. These dock boards feature steel / aluminium construction for better thermal efficiency and corrosion resistance.

See More

Request a Quote

BLUFF Yard Ramps

Yard Ramps(35 Products)

BLUFF Dock Levelers

Dock Levelers(18 Products)

BLUFF Dock Plates and Boards

Dock Plates and Boards(133 Products)

BLUFF Guard Rails

Guard Rails(17 Products)

BLUFF Wheel Risers

Wheel Risers(7 Products)

Things To Consider

Cross-Reference Alternatives

Some Bluff Manufacturing MPNs cross individual references to the equivalent Vestil and Eagle model numbers. So, if you're looking for a competitor item that is either out of stock or obsolete, chances are Raptor Supplies has the equivalent Bluff Manufacturing products available.

Shipping

These Bluff Manufacturing products range from small to large sizes. They are suitable for both courier shipment and air freight for minimum downtime.

About Bluff

Bluff Manufacturing's extensive catalogue includes dock levellers, yard ramps, wheel risers, guard rails and dock plates & boards. The brand's guard rails are used for protecting machines, electrical panels, in-plant offices, conveyors, tool cribs, receiving docks, finished products and cooling equipment. They come with powder coated finish, ensuring resistance against wear and scratches. These rails feature a lift-out design that allows short-term access to specific areas safely & quickly. Bluff dock boards provide a secure transition between loading docks and vehicles for material handling applications. These dock boards feature steel / aluminium construction for better thermal efficiency and corrosion resistance.

Major Trade Names

Tuff Guard Safety Railing

Tuff Guard Safety Railing

Tuff Guard safety railing protects personnel, machinery, aisle ways and parking areas. They can handle forklift impacts of up to 10000 lb (at 6 mph). These units are equipped with plastic insert caps for post-closure and good appearance.

Lo-Dock Leveler

Lo-Dock Leveler

Lo-Dock Levelers are installed to raise a low dock to 20 inches. They can be easily fitted onto any concrete dock without welding. These levellers conform to ANSI standards.

Frequently Asked Questions

What types of dock boards does Bluff Manufacturing offer?

Bluff Manufacturing offers a variety of dock boards, including aluminium and steel dock boards, dock plates and rail boards. They are available in different sizes and weight capacities to fit various loading dock & vehicle configurations.

What are the weight capacities of Bluff Manufacturing dock boards?

Bluff Manufacturing dock boards have weight capacities ranging from 10000 to 20000 lb, depending on the type and size of the board.

What types of yard ramps does Bluff Manufacturing offer?

The brand offers various yard ramps like steel, aluminium and truck-mounted yard ramps.