Some Bishop Wisecarver MPNs cross individual references to the equivalent Westward and Thomson model numbers. So, if you're looking for a competitor item that is either out of stock or obsolete, chances are Raptor Supplies has the equivalent Bishop Wisecarver products available.
Shipping
These Bishop Wisecarver products range from small to large sizes. They may require careful packaging as some items might get damaged while shipping. Hence, these Bishop Wisecarver items are delivered by courier shipment and air freight for minimum downtime.
About Bishop-wisecarver
Bishop Wisecarver manufactures high-quality linear motion products and linear actuators for the aerospace, automotive, food / beverage and general automotive industries. The brand's products are suitable for carton filling equipment, pick and place racks, washdown systems and conveyor belts. Bishop Wisecarver carriage assembly combines linear and rotary motion to follow virtually any path. It features rings, curved segments, straight slides and carriages for travelling in both linear and rotary motion. These carriages are made from anodised aluminium while the ring slides have high-quality steel and zone-hardened construction on the V edges. The brand's slide rings are ideal for rotary and track system applications. Selected models with precision ground finish & hardened vee faces are used for smooth gliding and are ideal for applications that require curved or circular track motion. Different models of manual and actuated linear guide systems are available in corrosion-resistant carbon, steel and polymer construction variants.
Major Trade Names
DualVee Guide Wheels
DualVee guide wheels are linear motion guide systems used in various applications due to their smooth & precise motion, high load capacity and durability in harsh environments. They have a vee-shaped track and two vee-shaped wheels with a concave outer surface available in different sizes and materi...
als to meet specific application requirements.
LoPro Line Actuators
LoPro linear actuators are the modular and cost-effective solutions for actuated linear motion systems based on DualVee guide wheel technology. They offer a smooth and quiet motion over long lengths and are available in actuated and non-actuated versions. These actuators feature a range of actuation...
options and can be customised with different plate and beam materials to suit specific application demands. The low profile and low friction design of these LoPro linear actuators withstands various operating environments.
UtiliTrak Compact Linear Guide Track System
The brand's UtiliTrak linear guide track system is available in several versions for linear guidance applications. The PW Series products have hard anodised aluminium extrusion construction for light-duty applications. The SW Series products feature hardened and precision ground carbon steel constru...
ction to withstand heavy-duty applications. The CR Series products have stainless steel guide track mounted on hard anodised aluminium base to resist corrosion on exposed surfaces. Both PW & SW Series products come in 90-degree vee & open channel profiles. Each track version is custom-cut to specified lengths and features pre-drilled mounting holes.
Bishop-wisecarver Competitive Advantages
HepcoMotion GFX
HepcoMotion GFX Hepco guidance system is a linear motion system featuring a patented vee guide & track system for high accuracy and rigidity. It uses a four-wheel carriage running on two single-edge track rails for stable and accurate linear motion with resistance to shock and vibration. The system comes in various sizes and configurations and is c...
ompatible with drive systems, mounting brackets and end stops. This guidance system is a reliable and versatile linear motion solution suitable for many automation applications.
Frequently Asked Questions
Can acme screws be used in vertical applications without back driving?
Yes, Acme screws can be used in vertical applications as they are designed with a thread profile that provides greater efficiency compared to standard threaded rods, which means that they are less likely to back drive under a vertical load. However, the ability to resist back driving also depends on the pitch, lead and helix angle of the screw.
What is the maximum recommended speed for DualVee guide wheel technology?
5.5 meters per second.
Can DualVee guide wheels be used in high-temperature applications?
Yes, the brand's DualVee guide wheels, having stainless steel components, heat-stabilised material and special grease (Krytox GPL 227), can be operated at temperatures up to 500 degrees F.
What is the difference between the axial and the radial load in a bearing?
The axial load is any load parallel to the bearing's axis of rotation, while a radial load is any load perpendicular to it.