BANSBACH EASYLIFT

BANSBACH EASYLIFT

Bansbach Easylift is a leading ISO 9001:2008 certified manufacturer of high-quality motion control products such as gas springs and dampers. The company's line of products includes easyE-line actuators, Easymotion systems, pneumatic cylinders, micro-hydraulic cylinders and hydraulic pumps. These products are widely used in aerospace, healthcare, marine and furniture industries.
Bansbach Easylift gas springs are offered in lockable, quick ship and gas traction variants. Gas traction springs are designed to provide controlled pulling force for lowering, raising or supporting heavy items, such as vehicle tailgates and machinery hatches, with ease. The brand's 20020A3 gas traction spring is commonly used in vehicle compartments, adjustable chairs & tables, and easy-to-open hatches and panels to facilitate smooth movement. It features 13 mm ball and socket connectors and a CeramPro treated rod with powder-coated cylinder. The company also manufactures different types adjustable, HB and standard dampers, as well as dampers with a floating piston and dampers without free travel. You can control the deceleration of rotary or linear movements with the help of an adjustable rotary damper. Choose from a wide range of Bansbach gas springs and dampers on Raptor Supplies, an authorised distributor of the brand.

  • Gas Spring Brackets and Fittings

    (58) Products

    Includes a wide range of gas spring brackets and fittings, such as release heads, brackets, elbow joints and hinge eyes, used to repair damaged or install new gas springs. Available in steel, aluminium and plastic variants in different dimensions

    cat_name
    VIEW ALL
  • Gas Springs and Dampers

    (1086) Products

    Contain pressurised gas which offers pulling or pushing force to raise, lower or support heavy items such as adjustable chairs, hatches and access panels. Can lift up to 600 lb objects and are available in different cylinder diameters and fitting thread sizes

    cat_name
    VIEW ALL
  • Hydraulic Lift Kits

    (8) Products

    Suitable for lifting or moving bulky objects or goods and can be used with any stationary workbench to convert it into a height-adjustable unit. Consist of 4 cylinders having a load rating of 220 lb per cylinder

    cat_name
    VIEW ALL