Cam and Groove Fittings
(278 Products)
Includes adapters, couplers and dust caps suitable for connecting hose and pipe fittings in low-pressure fluid-handling operations. Can withstand pressures ranging from 75 to 125 PSI
Cam and Groove Gaskets
(65 Products)
Designed for use with regulators and pumps for providing a positive shut-off operation. Made from synthetic rubber for resisting moisture and chemicals. Can accommodate pipe sizes up to 3 inches
Polypropylene Pipe Fittings
(291 Products)
Includes polypropylene made blind flanges, caps, couplings, crosses, elbows, nipples, plugs, reducing bushings, reducing nipples and tees. Selected models (cross) feature female thread fittings for establishing multiple leakage-free connections with a maximum pressure rating of 150 PSI
Parts
(52 Products)
Includes high-quality Banjo gaskets and screens for use with T or Y strainers to avoid dust and debris from entering pipes. Feature EPDM construction and come in different sizes
Bulkhead Tank Fittings
(71 Products)
Designed for use as inlet or outlet fittings for pipes, spigots and water faucets. Can be easily mounted on tanks, walls or panels to facilitate free flow of liquids in drainage or filling applications. Feature double-sided female NPT threads and available in polypropylene and 316 stainless steel variants
Ball Valves
(267 Products)
Inline / 3-way / single union Banjo ball valves for application where tight-shut off is required. Can be used to regulate transfer of gases, liquids and slurries, and offered in polypropylene / PVC / plastic variants in different connection types
Portable Engine Driven Pumps
(90 Products)
Cast iron / polypropylene portable pumps featuring self-priming motors for agricultural and industrial applications in remote locations with no electricity. Can create high-pressure water streams and provide fast and efficient dewatering in less time
Garden Hose Connectors and Adapters
(3 Products)
Hose to cam lever adapters and hose gaskets featuring polypropylene construction ideal for fluid regulating applications in faucets and pumps. Available in double female, male / female, double male and female / male configurations
Barbed Tube Fittings
(177 Products)
Wide range of adapters, elbows and hose barb fittings ideal for use with ball valves and pipes. Feature 316 stainless steel / polypropylene construction for providing resistance against harsh abrasive conditions
Inline Strainers
(123 Products)
T-line strainers widely used as agricultural sprayers, water prefilters, floor scrubbers and pressure washers. Come equipped with an EPDM gasket for leak-proof operation. Can filter contaminants of sizes ranging between 177 and 595 microns
Y and Basket Strainers
(58 Products)
Used to protect piping systems from debris, dirt and rust. Come with a clean-out plug for easy strainer maintenance. Available for 1 - 1 / 2 and 2 inch pipes and have a maximum screen size of 80 mesh
Electric Actuated Ball Valves
(117 Products)
Standard / full-port ball valves suitable for automated flow control operations in chemical processing and agricultural applications. Feature 316 stainless steel ball and stem for providing a positive shut-off. Variants available in 12 and 24 volt DC configurations