• Fast Delivery

    via TNT or FedEx

  • Dedicated Customer Service

    To source any MRO products

  • Extended Payment Terms

    Pay by Invoice

We can source any MRO product for you.

Talk to one of our procurement specialists.

baldor.jpg REQUEST A QUOTEGet Quote

BALDOR MOTOR

Baldor Motors is a global supplier of efficient electric motors. The brand has been referred to as Reliance Electric, Baldor Reliance Motors, Baldor Industrial Motor and Baldor in the past and now goes by the name ABB Baldor. The company offers more than 10000 different motors, drives and gearboxes. A wide range of Baldor electric motors, like washdown duty motors, severe-duty motors, general-purpose motors, farm-duty motors, jet pump motors and condenser fan motors, are sold in various sizes and frame designs. Baldor AC motors are available in 1-phase and 3-phase power supply variants. For applications in conveyors, extruders, printing presses and packaging equipment, wound-field and permanent-magnet Baldor DC motors are offered in up to 500 hp and 5 hp variants, respectively. Customers looking to replace an old Baldor motor should look for the catalogue number / spec number / part number displayed on the motor faceplate and cross-refer with current models. Besides the UK, Germany and the rest of Europe, Raptor Supplies is the authorised distributor of Baldor products to customers in Malaysia, Singapore, Indonesia, Saudi Arabia and the UAE.
You can also purchase all Baldor-Dodge products from our sister-site through their model and cross-reference number.

50 Hz Motors
  • 50 Hz Motors
Single- and three-phase heavy-duty motors intended for use at rated voltages with tolerance of + / - 15 per cent. Feature copper windings, ball bearings and high temperature insulation
Read More
Products (75)
AC Gearmotors
  • AC Gearmotors
Ideal for application where low shaft speed and high torque output are required. Commonly used in material handling, pharmaceutical and food and beverage industries. Available in single-phase, three-phase and inverter duty power ratings
Read More
Products (73)
AC Motors
  • AC Motors
Suitable for applications in transportation machinery, electrical power plants, and marine and cargo pumps. Include IEC frame, severe duty, HVAC, washdown, pump, explosion-proof and farm duty motors
Read More
Products (1615)
Brake Motors
  • Brake Motors
Used in conveyors, speed reducers and door operators, etc. requiring sudden stoppage in a limited amount of time. Feature an Inverter Spike Resistant insulation system, NEMA-standard BA dimensions and spring-set brakes. Available in different voltage and rpm ratings
Read More
Products (129)
Close-Coupled Pump Motors
  • Close-Coupled Pump Motors
High-quality Baldor electric motors featuring oversized ball bearings with a locked drive end and a TENV or TEFC enclosure. Ideal for commercial and industrial water pumps and food processing applications
Read More
Products (232)
Condenser Fan Motors
  • Condenser Fan Motors
Designed for use in commercial freezers, refrigeration condenser units and air conditioners. Available in rigid, bracket and no mount base styles
Read More
Products (296)
Cooling Tower Motors
  • Cooling Tower Motors
Designed for high humidity environments; can operate at optimal system efficiency point with variable speed control. Come with an Inpro / Seal combination slinger and labyrinth non-contact shaft seals for protection from contaminants
Read More
Products (34)
DC Permanent Magnet Motors
  • DC Permanent Magnet Motors
Ideal for applications requiring variable speed and constant torque. Feature a heavy-duty steel frame, a removable mounting base, durable brushes, Class F insulation, ceramic ferrite magnets, double-sealed ball bearings and die-cast alloy endplates with steel bearing inserts
Read More
Products (92)
Definite Purpose Motors
  • Definite Purpose Motors
Baldor-Reliance industrial motors designed to meet or exceed NEMA standards and ensure optimal operation in harsh industrial environments. Include two speed, pressure washer, arbor saw, woodworking, Pre-1952 NEMA, U-frame, automotive duty and synchronous permanent magnet motors
Read More
Products (613)
Direct Drive Blower Motors
  • Direct Drive Blower Motors
Class B and Class F insulation direct drive blower motors suitable for HVAC repair and maintenance operations. Have a maximum breakdown torque of 15.2 lb-ft and are available in different no-load currents and hp ratings
Read More
Products (26)
Farm Duty Motors
  • Farm Duty Motors
Feature a lip seal and V-ring slinger on the drive end for protection against contaminants and Class B / F / H insulation system to keep motor cool. Available in different break-down torque ratings and frames
Read More
Products (139)
General Purpose DC Motors
  • General Purpose DC Motors
Baldor Motors ideal for smooth and vibration-free operation in plastic, printing and packaging industries. Available in machined die cast aluminium or steel housing
Read More
Products (163)
Hazardous Location Motors
  • Hazardous Location Motors
Designed to operate safely in hazardous environments in chemical, oil and gas, water and paper industries. Have a cast-iron construction and available in a totally enclosed heavy gauge steel
Read More
Products (450)
Jet Pump Motors
  • Jet Pump Motors
Intended for pumping applications in wet or humid environments. Feature a steel frame construction and aluminium end plates with steel bearing seat inserts for reliability
Read More
Products (90)
Metric Three Phase Motors
  • Metric Three Phase Motors
Includes UL and CSA recognised Baldor electric motors for application where IEC frames are required. Used in ventilators, machine tools, gear reducers, pumps and fans, and available in different rpm and hp options
Read More
Products (29)
Oil Well Pumping Motors
  • Oil Well Pumping Motors
Intended for application where high slip and high torque is required. Feature a steel / cast-iron frame, NEMA Design D/ B / F insulation and rigid base. Offered in 230 / 460 / 796 voltage ratings
Read More
Products (33)
Pedestal Fan Motors
  • Pedestal Fan Motors
Includes 4-, 6- and 8-pole pedestal fan motors suitable for continuous air-over applications with moderate starting loads. Feature a heavy gauge steel yoke, aluminium endplates, reversible rotation and Class B / F insulation. Available in different ampere and breakdown torque ratings
Read More
Products (24)
Submersible Sump Pumps
  • Submersible Sump Pumps
Includes single- and three-phase submersible cast iron pumps featuring dual carbon ceramic mechanical seals, two NC thermostats, dual moisture sensing probes and stainless-steel shafts. Suitable for applications in aerators, slurry pumps and mixers
Read More
Products (54)
Vector Motors
  • Vector Motors
Offer maximum breakaway torque possible at zero speed and are ideal for precise positioning, conveyors and batch mixing / blending in food and beverage and pharmaceutical industries. Available in TEFC, TEBC, DPFV and TENV enclosures
Read More
Products (316)
Vertical Pump Motors
  • Vertical Pump Motors
Designed for use in fans, aerators, in-line process pumps, centrifugal pumps, sump pumps and turbine pumps. Have a maximum speed of 5400 rpm and feature a cast iron frame construction, rotatable conduit boxes, energy efficient windings and stainless-steel nameplates
Read More
Products (68)
Load More