Authorized Distributor ofATRIX INTERNATIONAL

ATRIX INTERNATIONAL

Its extensive catalogue includes backup vacuum cleaners, critical area vacuums, HEPA air filters, handheld & canister vacuum cleaners and vacuum cleaner hoses. Atrix HEPA filters are designed to improve the breathing air quality by trapping and extracting potential toxins, allergens and dust from the vacuum cleaner which can otherwise cause respiratory issues or allergies. These filters feature paper / Sani-fabric construction for easy maintenance and provide the capacity to eliminate 99.97% of all particles greater than 0.3 microns from the surrounding air. For servicing computers, copiers, robotics, printers and ATMs, Atrix ESD-safe vacuums are suitable because of their three layers of filtration consisting of two glass layers and one cellulose layer. These vacuums are further equipped with a built-in electronic line filter for minimising the EMI / RFI noise emissions.

See More

Request a Quote

ATRIX INTERNATIONAL Critical Area Vacuums

Critical Area VacuumsWide range of cartridge, HEPA, ULPA and dual-HEPA filters ideal for removing dust from sensitive equipment and hazardous materials (mercury). Capable of providing air flows up to 118 cfm (12 Products)

ATRIX INTERNATIONAL Handheld and Canister Vacuum Cleaners

Handheld and Canister Vacuum CleanersPortable pest vacuum devices used for cleaning drapes, stairs and hard-to-reach places in commercial and industrial machinery (5 Products)

ATRIX INTERNATIONAL Vacuum Cleaner Attachments and Accessories

Vacuum Cleaner Attachments and AccessoriesIncludes backpack harnesses, blowing tools, cleaner brushes, hoses, wands, furniture nozzles and extension & crevice tools suitable for use with vacuum cleaners (24 Products)

ATRIX INTERNATIONAL Vacuum Cleaner Bags and Filters

Vacuum Cleaner Bags and FiltersUsed for removing dust, dander, dirt, airborne microbes and allergens that may cause respiratory issues. Offered in cartridge, exhaust, main & secondary filter configurations (14 Products)

ATRIX INTERNATIONAL Vacuum Cleaner Hoses

Vacuum Cleaner HosesStretch / vacuum hoses designed to handle debris, like metal knockout slugs, plaster dust, broken glass and wet sludge. Available in black & clear colours and 6 & 10 feet hose lengths   (3 Products)

ATRIX INTERNATIONAL Backpack Vacuum Cleaners

Backpack Vacuum CleanersIdeal for quickly cleaning floors & staircases, as well as picking up soil, candy wrappers and food wastes in commercial recreational spaces. Capable of covering 2x the area in an hour, as compared to standard vacuums. Available in 6 and 8 qt tank sizes   (5 Products)

ATRIX INTERNATIONAL HEPA Air Filters

HEPA Air FiltersDesigned to improve the breathing air quality by trapping potential toxins, allergens and dust from the vacuum cleaner. Capable of removing particulates of sizes as low as 0.3 microns at a maximum efficiency of 99.97 % (1 Product)

Things To Consider

Cross-Reference Alternatives

Atrix International part numbers often cross-reference to various Metrovac products. So, if you're looking for an Atrix International that is either obsolete or out of stock, chances are we have the equivalent item available.

Shipping

They are suitable for courier shipment & air freight.

About Atrix International

Its extensive catalogue includes backup vacuum cleaners, critical area vacuums, HEPA air filters, handheld & canister vacuum cleaners and vacuum cleaner hoses. Atrix HEPA filters are designed to improve the breathing air quality by trapping and extracting potential toxins, allergens and dust from the vacuum cleaner which can otherwise cause respiratory issues or allergies. These filters feature paper / Sani-fabric construction for easy maintenance and provide the capacity to eliminate 99.97% of all particles greater than 0.3 microns from the surrounding air. For servicing computers, copiers, robotics, printers and ATMs, Atrix ESD-safe vacuums are suitable because of their three layers of filtration consisting of two glass layers and one cellulose layer. These vacuums are further equipped with a built-in electronic line filter for minimising the EMI / RFI noise emissions.

Major Trade Names

High Capacity HEPA Vacuum

High Capacity HEPA Vacuum

Atrix high capacity H13 HEPA vacuum system (ATIHCTV5CT) is appropriate for hazardous particulate or very fine particulate in ESD-sensitive areas, including electronic, bench repair and manufacturing environments. Three layers of 56-pleat media make up the five-gallon HEPA filter.

Atrix International Competitive Advantages

Revo Red Bagless HEPA Canister Vacuum

Revo Red Bagless HEPA Canister Vacuum

Atrix Revo RED Bagless Canister Vacuum (AHC-RR) provides four levels of filtration, a 20 inch auto retractable cord and a HEPA bagless dust bin. The four levels of filtration comprise a three-quart HEPA dust bin, foam exhaust filter, foam pre-HEPA filter and foam pre-motor filter.

Frequently Asked Questions

What is thermal protection in a vacuum?

These vacuum cleaners offer thermal protection, also called TCO (thermal cutout switch), preventing overheating and damage to the motor.

What kind of filtration should be employed for hazardous material?

ULPA (Ultra Low Penetrating Air) 99.99% efficient at .12 Microns or larger and true HEPA (High Efficiency Particulate Air) 99.97% efficient at .3 Microns or larger.