Digital Pressure Vacuum Gauges with TransmittersCombination digital vacuum gauge and transmitter units designed for measuring pressure values ranging from 0 to 3000 psi. Can display values in psi, Bar, kg/cm2, kPa and MPa units
(7 Products)
Miniature Pressure SwitchesSAE miniature pressure switches suitable for monitoring pressurised fluids in pressure alarms and shutdown systems, where space or size is a consideration. Feature watertight and explosion-proof stainless-steel construction for handling pressures up to 7500 psi
(42 Products)
Test Instrument Carrying CasesSuitable for storage & transportation of test instruments & fragile equipment. Plastic enclosure with cushioned interior for impact strength & maximum vibration absorption. Carrying handle for user convenience(1 Product)
Pressure and Vacuum GaugesCompound / vacuum / pressure gauges designed for monitoring the pressure differences in fluid power systems and injection wells. Variants available in +/- 0.25%, +/-0.5%, +/-1%, +/-1.5% and +/-3-2-3% accuracy ratings
(939 Products)
Thermometers(19 Products)
Pressure and Vacuum SwitchesDiaphragm pressure switches suitable for supervising pressurised fluids in pumps, compressors and HVAC equipment. Selected models feature watertight and explosion-proof enclosures and a Viton actuator seal for handling burst pressures up to 18000 psi
(29 Products)
Submersible Level TransmittersIdeal for indicating fluid levels in food & beverage processing, water supply & wastewater treatment facilities. Polyurethane cable & 316 stainless steel construction for high abrasion resistance & leak-tight enclosure(30 Products)
Digital Pressure and Vacuum GaugesEquipped with an LCD screen for displaying the differential pressure between two levels accurately. Can measure vacuum and pressure values ranging from 0 to 7000 psi. Available in thermoplastic and stainless steel variants for withstanding harsh industrial environments
(96 Products)
Pressure and/or Vacuum TransducersSuitable for transmitting measured vacuum / pressure differentials for gaseous / liquid media in ventilation & air conditioning applications. Selected models feature integrated digital display for real-time values. Variants available in pressure ratings ranging from 10 to 75000 psi(558 Products)
Temp./Humidity/Pressure Transmitter Acc.Designed for connection between conduit systems & junction boxes for temperature, humidity & pressure sensing in fume hood control, duct flow, filter monitoring & HVAC control systems(1 Product)
Differential Pressure GaugesDesigned for measuring the difference between pressure points in wastewater management and fluid and chemical handling operations. Come equipped with magnets for offering a smooth pointer motion and an accurate output
(37 Products)
Pressure Gauge SnubbersSuitable for freeze protection of transducers & gauges against harsh work environments, in hydraulic pressers, pumps and compressors. Finned design for providing up to 75% heat loss barrier in line surges & ball check blocks(2 Products)
Pressure Gauge AccessoriesCarry cases & protective boots designed for storing & protecting digital gauges in manufacturing plants and chemical processing facilities. Selected models have protective zipper & carrying loop for additional safety(5 Products)
Gauge Repair ToolsJack hand kits and gauge repair tool kits designed to provide easy removal or reassembly of pointer settings during maintenance & repair services, without damaging the gauge. Come with a rugged carrying case for tool organisation and secure storage
(2 Products)