-
Select Country
- Source Now
Arc Abrasives Inc, manufactures industrial-grade surface conditioning products for abrasive-metalworking applications in steel, smelting, forging and metallurgical industries. The Arc Abrasives catalog includes sanding belts, cut-off wheels, grinding wheels, resin-fibre discs, Quik-Lok discs, cartridge rolls and no-lap bands. Sanding belts manufactured by the brand are designed to handle operations ranging from creating fine finish on stainless-steel coils to removing heavy-stock welds. Arc Abrasives sanding belts feature a heavy Y-weight polyester backing and a proprietary grain structure for reinforcing the gram removal ratio. For use with portable grinders to blend surfaces, the brand also offers flap discs comprising of aluminium oxide / ceramic / zirconia alumina flaps glued to a backing plate. These surface finishing products are available in different abrasive grit sizes and materials on Raptor Supplies.
See More
Sanding BeltsCoated belts suitable for creating fine finishes on stainless-steel coils or removing heavy-stocks and welds. Feature alumina / ceramic / proprietary grain mixture / zirconia alumina attached on X- / Y-weight cloth to withstand aggressive cycles (201 Products)
Spiral Bands(2 Products)
Abrasive RollsMedium-grade abrasive rolls featuring resin-bonded alumina as the abrasive material of grit size 60 microns. Ideal for polishing lathe turnings, blending machine tool marks and removing rust or scale (4 Products)
Arbor and Mandrel Mount Sanding DiscsCoated sanding discs featuring resin-bonded fibre / cloth backing suitable for medium, coarse and extra-coarse deburring applications. Selected models come with a 5/8-11 threaded hub to provide quick change-outs without a lock-nut (27 Products)
Sanding Disc Rolls(2 Products)
Sandpaper Sheets(10 Products)
Spiral and Cartridge Rolls(1 Product)
Flap DiscsType 27 and Type 29 discs featuring alumina / ceramic / zirconia alumina flaps glued radially to a backing cloth for heavy to light material removal applications. Available in 36, 50, 60, 80 & 120 grit sizes (92 Products)
Adhesive (PSA) Sanding DiscsTabbed discs ideal for heavy stock removal or fine finishing jobs on metal surfaces. Feature a pressure-sensitive adhesive for securing the disc to pads or platens and a cloth backing to provide additional strength (112 Products)
Hook-and-Loop Sanding DiscsIdeal for use with orbital sanders to make surfaces smooth for finishing or rough for gluing. Feature a hook-and-loop attachment to adhere ceramic / alumina abrasives to the disc pad (18 Products)
Sanding Hand Pads(1 Product)
Unitized Non-Woven Wheels(57 Products)
Quick Change Sanding Discs(66 Products)
Locking Sanding DiscsNon-woven discs featuring a TS / TSM Turn-ON / OFF attachment to allow quick change of abrasive discs while grinding or contouring surfaces. Available in coarse, very fine and ultra-fine abrasive variants (49 Products)
Mounted Flap WheelsIdeal for continuous-duty operation with portable abrasive tools. Automatically expose a new layer of abrasive when the older one wears out. Selected models also come equipped with a mounting shaft (24 Products)
Disc Backup PadsStraight-shaft mounted disc backup pads used to uniformly distribute pressure in finishing jobs. Feature a non-vacuum hole design for attaching shafts and capable of generating speeds up to 25000 rpm (25 Products)
Arc Abrasives Inc, manufactures industrial-grade surface conditioning products for abrasive-metalworking applications in steel, smelting, forging and metallurgical industries. The Arc Abrasives catalog includes sanding belts, cut-off wheels, grinding wheels, resin-fibre discs, Quik-Lok discs, cartridge rolls and no-lap bands. Sanding belts manufactured by the brand are designed to handle operations ranging from creating fine finish on stainless-steel coils to removing heavy-stock welds. Arc Abrasives sanding belts feature a heavy Y-weight polyester backing and a proprietary grain structure for reinforcing the gram removal ratio. For use with portable grinders to blend surfaces, the brand also offers flap discs comprising of aluminium oxide / ceramic / zirconia alumina flaps glued to a backing plate. These surface finishing products are available in different abrasive grit sizes and materials on Raptor Supplies.