-
Select Country
- Source Now
A division of Annovi Reverberi, A.R. North America (ARNA) is a leading manufacturer of pressure washer pumps. Its extensive product line includes plunger pumps, pressure washers, vacuum pumps and related accessories ideal for residential, commercial and agricultural applications. Cold water pressure washers from A.R. North America feature a universal motor (15 to 20 A) and a tri-axial / triplex plunger pump capable of generating a max pressure of 1900 psi at 1.5 to 2.1 gpm, used for removing stubborn dirt and debris from surfaces and cleaning vehicles & machines. These powerful pressure washers have a trigger lock to prevent the trigger from being engaged accidentally and are equipped with adjustable spray guns & in-built / attached detergent tanks / bottles. Pressure relief valves (also referred to as safety valves) are used for controlling pressure in a system so that there is no equipment failure due to pressure build-up. ARNA also offers pressure regulating valves that feature brass and 300 stainless steel construction with Buna-N seals for adhesion and abrasion resistance. These valves bypass the required amount of water while maintaining constant system pressure, making them ideal for use with plunger pumps.
See More
Parts(1 Product)
Hose Reel Accessories(3 Products)
Threaded RodsClass 1A fully threaded rods having T6061 aluminium construction and high-tensile strength of 42000 psi; designed for hanging, mounting, bracing, supporting & fastening. Available in right-hand thread direction & 3 - 6 ft lengths (18 Products)
Submersible Sewage Pumps(3 Products)
Utility/Dewatering Pumps(3 Products)
Relief Valves(1 Product)
Line Voltage Thermostats(1 Product)
Pneumatic Check Valves(1 Product)
Tool Belts Work Belts Aprons and SuspendersIncludes adjustable (33 to 58 inches) nylon telescoping lance belts to provide support & ease of handling long lances and for reducing fatigue & strain (1 Product)
Drum Pumps(1 Product)
Digital Pressure and Vacuum Gauges(1 Product)
Maintenance Set(3 Products)
Air Compressor Pumps(1 Product)
Air Guns(2 Products)
Instrument Combination Kit(1 Product)
O-Rings(2 Products)
Pressure Washer HosesSynthetic rubber hoses available in male fittings, 50 to 100 ft lengths and a pressure range of 4000 to 4400 psi (4 Products)
Plunger PumpsHorizontal gas engine triplex plunger pumps rated to deliver up to 18.5 gpm for high-pressure water applications such as car washes, pressure washers, sewer jetting and cool misting. Equipped with oversized friction bearings for smooth and uninterrupted functioning (6 Products)
Unloader Relief Valves(1 Product)
Pressure Washer Surface Cleaners and Water Brooms3- and 4-nozzle water brooms featuring aluminium housing, a max water pressure of 4000 psi and a 1/4 inch easy-disconnect plug; for use with pressure washer spray guns (2 Products)
O-Ring Kits(1 Product)
Torque Wrench Accessories(1 Product)
Linear Guide Rails(1 Product)
Laboratory Storage and Transfer Containers(1 Product)
Pressure Washer Hose ReelsHeavy-gauge-steel hose reels featuring a surface mount that allows pressure washers to move freely and point the hose precisely. Have a maximum operating pressure of 5000 psi and can withstand temperatures up to 400 degrees F (1 Product)
Electric Pressure WashersFeature 1.3 - 2 HP motors and pumps capable of delivering 1500 - 2000 psi pressure at 120 V; ideal for removing dirt & debris from surfaces and cleaning vehicles and machines. Available in 5-15P, M22-15 and GFCI plug configurations (4 Products)
Pressure Washer AccessoriesIncludes flow switches, foamer injectors, sewer valves, pressure switches, swivels, sludge pumps, nozzles and sandblast kits for optimal utilisation and enhanced performance of pressure washers (21 Products)
Pressure Washer Connectors and AdaptorsQuick-connect plugs and couplers featuring an operating pressure range of 2900 - 4000 psi; ideal for high-pressure water & steam washers and available in MNPT & FNPT connections for inlet pipes. Nozzles and Hi/Low nozzle holders also available (14 Products)
Pressure Washer NozzlesUsed with high-pressure water sprays to remove loose paint, mould, dust, mud & dirt from surfaces; available in turbo, sewer, quick-connect spray, rotating sewer & rotary turbo variants (50 Products)
Pressure Washer Spray Guns and WandsHeavy-duty guns & lances to gain control over the aim & pressure of water to clean surfaces and objects efficiently. Capable of delivering a max pressure of 5075 psi at 12 gpm and available in female & male connection types (15 Products)
A division of Annovi Reverberi, A.R. North America (ARNA) is a leading manufacturer of pressure washer pumps. Its extensive product line includes plunger pumps, pressure washers, vacuum pumps and related accessories ideal for residential, commercial and agricultural applications. Cold water pressure washers from A.R. North America feature a universal motor (15 to 20 A) and a tri-axial / triplex plunger pump capable of generating a max pressure of 1900 psi at 1.5 to 2.1 gpm, used for removing stubborn dirt and debris from surfaces and cleaning vehicles & machines. These powerful pressure washers have a trigger lock to prevent the trigger from being engaged accidentally and are equipped with adjustable spray guns & in-built / attached detergent tanks / bottles. Pressure relief valves (also referred to as safety valves) are used for controlling pressure in a system so that there is no equipment failure due to pressure build-up. ARNA also offers pressure regulating valves that feature brass and 300 stainless steel construction with Buna-N seals for adhesion and abrasion resistance. These valves bypass the required amount of water while maintaining constant system pressure, making them ideal for use with plunger pumps.