Aquatrol 130 Series safety relief valves are ideal for applications where a small-sized valve is required, such as compressors, steam cleaners, sterilisers and autoclaves. They feature brass body construction, a bronze seat & disc, a stainless-steel spring and an FNPT / MNPT inlet. These Aquatrol valves can withstand a maximum pressure of 200 psi and operate at temperatures ranging from 0 to 406 degrees F. The brand's 69 Series adjustable relief valves control or limit the system pressure to protect pumps, tanks, hydraulic equipment and pipelines. They are equipped with a hex cap to shield the complete assembly and dual-lapped metal seating to eliminate leakages.
See MoreRelief Valves(481 Products)
Some Aquatrol MPNs cross individual references to the equivalent Parker, Apollo and Watts model numbers. So, if you're looking for a competitor item that is either out of stock or obsolete, chances are Raptor Supplies has the equivalent Aquatrol products available.
These valves are small in size and require compact packaging. They are suitable for courier shipment.
Aquatrol 130 Series safety relief valves are ideal for applications where a small-sized valve is required, such as compressors, steam cleaners, sterilisers and autoclaves. They feature brass body construction, a bronze seat & disc, a stainless-steel spring and an FNPT / MNPT inlet. These Aquatrol valves can withstand a maximum pressure of 200 psi and operate at temperatures ranging from 0 to 406 degrees F. The brand's 69 Series adjustable relief valves control or limit the system pressure to protect pumps, tanks, hydraulic equipment and pipelines. They are equipped with a hex cap to shield the complete assembly and dual-lapped metal seating to eliminate leakages.
All Aquatrol safety relief valves are manufactured following the ISO guidelines and comply with ASME, CE and CRN standards.
Aquatrol 69 Series relief valves are adjusted to specific flow rates (measured in gallons per minute or GPM), taking into account the size of the valve seat and the desired pressure at which the valve should open.
Aquatrol offers relief valves in brass, bronze and brass-bronze alloy variants.