Authorized Distributor ofAMERICRAFT MANUFACTURING

AMERICRAFT MANUFACTURING

The brand's duct / tube-axial fans, wall exhaust fans, roof ventilators / exhausters and direct drive blowers are widely used in factories, warehouses and mills for fume, smoke or dust removal. Americraft DF Series duct fans have a standard spark-proof cast aluminium propeller, offering lightweight and high strength. These industrial exhaust fans feature heavy-gauge steel housing for structural rigidity, ensuring installation in hazardous locations. The brand's AM Series roof exhausters have steel curb cap & spun venturi sections for rigidity and efficient airflow.

See More

Request a Quote

AMERICRAFT MANUFACTURING Axial Upblast Exhaust Ventilators

Axial Upblast Exhaust VentilatorsIndustrial exhaust fans with a spark-proof cast aluminium propeller and a heavy-gauge steel housing. Available in different flow rates and diameters (ranging from 12 to 60 inches). Ideal for use in factories, warehouses and mills(363 Products)

AMERICRAFT MANUFACTURING Inline Duct Fans

Inline Duct Fans(403 Products)

AMERICRAFT MANUFACTURING Parts

Parts(2 Products)

AMERICRAFT MANUFACTURING V-Belt Pulleys

V-Belt Pulleys(2 Products)

AMERICRAFT MANUFACTURING Motor Accessories

Motor Accessories(3 Products)

AMERICRAFT MANUFACTURING Duct Fan Accessories

Duct Fan Accessories(105 Products)

AMERICRAFT MANUFACTURING Shutters

Shutters(37 Products)

AMERICRAFT MANUFACTURING Bird Screens

Bird Screens(12 Products)

Things To Consider

Cross-Reference Alternatives

Some Americraft MPNs cross individual references to the equivalent Dayton, Fantech and Airmaster models. So, if you're looking for a competitor item that is either out of stock or obsolete, chances are Raptor Supplies has the equivalent Americraft products available.

Shipping

These Americraft products are large in size. They require careful packaging as some items might get damaged while shipping. Hence, these items are delivered by courier shipment and air freight for minimum downtime.

About Americraft Manufacturing

The brand's duct / tube-axial fans, wall exhaust fans, roof ventilators / exhausters and direct drive blowers are widely used in factories, warehouses and mills for fume, smoke or dust removal. Americraft DF Series duct fans have a standard spark-proof cast aluminium propeller, offering lightweight and high strength. These industrial exhaust fans feature heavy-gauge steel housing for structural rigidity, ensuring installation in hazardous locations. The brand's AM Series roof exhausters have steel curb cap & spun venturi sections for rigidity and efficient airflow.

Major Trade Names

Americraft  DA Low Stand Coolers

Americraft DA Low Stand Coolers

They feature an integrated low stand design, ensuring stability and convenient placement in industrial settings, such as steel mills, foundries, factories and warehouses. These coolers have a unique bolted configuration, enhancing their structural integrity and durability, making them suitable for h...

eavy-duty applications. They are designed with a fan system identical to high stand coolers, with the addition of a low stand frame and floor base, offering a comprehensive cooling solution. These low stand coolers are known for their efficient lead time, with a quick turnaround of just 5 weeks, ensuring that your cooling requirements are met promptly and effectively.

Americraft ADB Blowers

Americraft ADB Blowers

They feature precision-engineered cast aluminium construction, ensuring durability and are suitable for applications demanding low air flow rates and relatively low static pressures. These blowers help remove welding smoke and fumes in industrial environments. They come with specialised capabilities...

for spot cooling electronic equipment, effectively dissipating heat and ensuring the optimal performance of sensitive electronics in specific settings. These cast aluminium blowers have a streamlined lead time of just 5 weeks, ensuring that they can be swiftly integrated into your industrial processes, minimising downtime and maximising efficiency.

Frequently Asked Questions

What steps should be taken to ensure the proper installation and functioning of Americraft exhaust fans, blowers and coolers?

  • Ensure the tightness of all fasteners, including foundation bolts, set screws within the fan wheel and V-belt drive.
  • Verify that access doors are securely closed and effectively sealed.
  • Examine the bearings to confirm their alignment and lubrication.
  • Rotate the assembly manually to verify that it does not make contact with the housing. If the fan wheel strikes the housing, potential damage, shaft misalignment or bearing displacement may occur during transit. Necessary adjustments must be made before start-up.
  • Validate the motor to ensure it operates at the correct speed and adheres to electrical characteristics
  • Pay particular attention to connecting a single-phase motor solely to a single-phase power supply with the correct voltage and a three-phase motor only to a three-phase power supply.
  • Assess the alignment of the V-belt drive, ensuring it is properly positioned and functioning effectively.

How do I know if the capacity or pressure is below the rating as mentioned?

If the capacity or pressure is below the mentioned ratings, following issues can be seen.

  • Speed is too slow.
  • Air leaks in the system.
  • Damper not properly adjusted.
  • Incorrect direction or propeller rotation.
  • Total resistance of the system higher than anticipated.
  • Poor fan inlet or outlet conditions (elbows, restrictions).
  • Damaged propeller.
  • Fan not properly selected for a high-temperature and / or high-altitude application.
  • Propeller mounted backward on the shaft.

How to install industrial exhausts, ventilation exhausts and supply fans / accessories?

  • When installing fans, ensure they are fixed to a flat, level and sturdy structure. Use shims as necessary to achieve precise alignment. This guarantees that the fan remains consistently aligned, operates smoothly without vibrations and reduces long-term maintenance expenses.
  • If you are setting up floor-mounted fans, it is advisable, whenever feasible, to use poured concrete foundations. This approach provides a stable and robust foundation for the fans.
  • For fans placed above ground level, it is essential to securely mount them on a structural platform. Furthermore, position these fans as close as possible to a solid wall or column to enhance stability and structural support.