Sign In

AMERICAN RANGE

For over 40 years, American Range has been delivering innovative and high performance commercial cooking equipment. The brand's extensive catalogue includes broilers, fryers, ovens, griddles, hot plates, cheese melters & salamanders and stoves. American Range AR-6 burner restaurant ranges with ovens feature rugged stainless steel exterior body for longevity & easy cleaning and have heavy gauge welded frame construction to provide excellent stability. These units feature 6 burners rated at 32000 BTU/h (each) with 12 x 12 inch bowl shaped, iron grates for directing heat in the upward direction and a removable drip tray for preventing the burner from clogging. They also come with one standing pilot for each burner for instant ignition. The burners feature thermostatic control temperatures ranging from 150 to 500 degrees F and porcelain enamel finish for extreme heat & corrosion resistance. These ovens feature large temperature knobs w/ piezo ignition for convenience and durability. Choose from a wide range of these 36 inch restaurant ranges along with other products like convection ovens, concession griddles, griddles w/ open burners and more.
You can either reach us via phone, live chat, WhatsApp or submit the form on this page to get the equivalent part you need today!

Request a Quote

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Saturday, from 08:00 until 17:30.