-
Select Country
-
NewAsk ChatMRO
Don't know what you want??
Just Ask ChatMRO
No brand or part number needed.
Americ, a Schaefer brand, is a leading manufacturer of high-quality confined space ventilation equipment. The company’s product line includes electric and air-powered confined space fans and blowers, ventilation ducting and related accessories, such as connectors, carriers and storage racks. The lightweight and portable Americ confined space fans are UL, CSA and CE certified and feature a heavy-duty motor capable of delivering maximum speed and air flow of 3200 rpm and 877 cfm, respectively. The dual-wall polyethylene housing of these fans is designed to protect the internal mechanism and flow in the harshest environments and confined spaces, such as sewers and manholes. The brand also offers 15- and 25-inch confined space ventilation ducting made of flexible, light-duty vinyl and woven polyester. This ducting is designed to handle large volume of air at a comparatively lower pressure. A wide range of these ducts and other company products are available on Raptor Supplies.
See MoreConfined Space Ventilation DuctingFlame-retardant and easy-to-connect ventilation ducts ideal for handling large volumes of air at relatively low pressure. Feature vinyl and woven polyester to provide temp range of -20 to 120 deg F and lengths up to 25 feet. Disposable ducting for use on the exhaust side of blower also available (9 Products)
Confined Space Ventilation Duct AccessoriesIncludes metal circular duct couplers to connect multiple sections of 8-, 12- and 20-inch duct sizes & ergonomically designed duct carriers to hold standard or premium ducting. Duct storage racks with a centrally located handle also available (7 Products)
Electric Confined Space Fans and Blowers(5 Products)
Motor Accessories(1 Product)
Wired Intercom Systems(2 Products)
Laboratory Mixer Accessories(2 Products)
Air Powered Confined Space Fans and Blowers(1 Product)
Soldering Accessories(2 Products)
Gearmotor Accessories(4 Products)
Jet Pump Motors(6 Products)
Circulator Pump Accessories(3 Products)
Americ, a Schaefer brand, is a leading manufacturer of high-quality confined space ventilation equipment. The company’s product line includes electric and air-powered confined space fans and blowers, ventilation ducting and related accessories, such as connectors, carriers and storage racks. The lightweight and portable Americ confined space fans are UL, CSA and CE certified and feature a heavy-duty motor capable of delivering maximum speed and air flow of 3200 rpm and 877 cfm, respectively. The dual-wall polyethylene housing of these fans is designed to protect the internal mechanism and flow in the harshest environments and confined spaces, such as sewers and manholes. The brand also offers 15- and 25-inch confined space ventilation ducting made of flexible, light-duty vinyl and woven polyester. This ducting is designed to handle large volume of air at a comparatively lower pressure. A wide range of these ducts and other company products are available on Raptor Supplies.