Authorized Distributor ofALLANSON

ALLANSON

Allanson's extensive catalogue includes various oil burner controls and ignition transformers. The brand's oil burner ignition transformers shut down burners during the loss of flame or system malfunction. They are available in end / side hinge, slotted plate and 1/4-20 TPI stud mount variants. These oil burner transformers feature high-temperature wires to withstand harsh industrial temperature conditions and high-density double porcelain bushings to allow safe operation. Allanson oil burner ignitors are ideal for constant duty and provide the most reliable ignition source for commercial and industrial applications. They do not require mounting plates and can ignite fires at low temperatures as well.

See More

Request a Quote

ALLANSON Oil Burner Controls

Oil Burner ControlsIncludes oil burner ignitors, ignition transformers and ignition testers to ensure smooth working of oil burners(7 Products)

ALLANSON Gas Appliance Controls

Gas Appliance ControlsUL listed and CSA certified single-pole gas burner ignitors made from fire-resistant composite. Can operate in temperatures ranging from -22 to 104 degrees and offered in different voltage ratings(17 Products)

Things To Consider

Cross-Reference Alternatives

Allanson's model numbers generally cross individual references to the equivalent Beckett and Honeywell MPNs. So, if you're looking for the brand's products that are either out of stock or obsolete, chances are Raptor Supplies has the alternate products available.

Shipping

These Allanson products are generally small in size and require compact packaging. They are suitable for courier shipment and not air freight.

About Allanson

Allanson's extensive catalogue includes various oil burner controls and ignition transformers. The brand's oil burner ignition transformers shut down burners during the loss of flame or system malfunction. They are available in end / side hinge, slotted plate and 1/4-20 TPI stud mount variants. These oil burner transformers feature high-temperature wires to withstand harsh industrial temperature conditions and high-density double porcelain bushings to allow safe operation. Allanson oil burner ignitors are ideal for constant duty and provide the most reliable ignition source for commercial and industrial applications. They do not require mounting plates and can ignite fires at low temperatures as well.

Major Trade Names

Chek-Mate

Chek-Mate

These Allanson testers are ideal for testing the brand's 2-pole electronic ignitors and iron core transformers. They have an LED indicator that notifies users whether the ignitor is making enough sparks to combust fuel.

OMNI

OMNI

The brand's OMNI electronic ignitors provide constant duty and reliable ignition sources to burn fuel. They can start fires at as low as -30 degrees C and do not need mounting plates. These ignitors meet American and European noise emission standards and offer EMI and RFI protection.

Allanson Competitive Advantages

Protector

Protector

Allanson Unitran Protector-X transformers are equipped with three automatic re-settings that eliminate unnecessary trippings. They have a bypass service button that makes fault-finding easier.

Frequently Asked Questions

How to choose the right Allanson transformer for my specific application?

Consider factors like load capacity, input & output voltage and environmental conditions.

How can I prevent my Allanson transformer from short-circuiting?

Avoid exposing the transformer to water or other liquids and ensure proper wiring & connections.

How to store my Allanson transformer?

Keep your Allanson transformer in a dry, cool place away from direct sunlight.