ALEMITE

Alemite catalogue includes grease guns, fluid handling & transfer pumps, reels, control valves, meters, lubrication fittings, fluid management systems, single point lubricators and oil mist systems. The brand's battery-powered grease guns feature an LCD for real-time notification of grease meter, cartridge level and battery capacity gauge. They can be adjusted to high & low flow settings and have LED indicators to show the control status (on / off). Alemite heavy-duty reels have swivel and reel ball bearings to reduce torque load on the power spring for smooth retraction. Their anti-lockout design prevents lockup when the hose is fully extended and eliminates the need for manually releasing the pawl at the reel. These reels have a 5-position guide arm that allows the hose to release at an optimum position.

See More

Request a Quote

Product Categories

ALEMITE Lubricant Storage and Dispensing Systems

Lubricant Storage and Dispensing SystemsRectangular tank package for dispensing motor oils & hydraulic oils in applications with space concerns. Feature a UL-listed tank, pump, reel & meter.(51 Products)

ALEMITE Grease Guns

Grease GunsUsed for lubrication & priming applications. Feature an ergonomic, rugged cast handle / lever handle or battery operated control. May have an LCD screen for easy control & operation.(32 Products)

ALEMITE Grease Fittings

Grease FittingsGrease fittings having straight or angled (30 / 60 / 90 degrees) construction. Used in automobile or aerospace applications. Plugs for use in applications that no longer require a fitting to close an opening.(54 Products)

ALEMITE Grease Gun Accessories

Grease Gun AccessoriesLever action couplers attach to grease guns to reduce grease use & decrease lubricant costs. Grease gun accessories include 14.4 & 20V Li-Ion battery chargers to recharge battery-operated grease guns and loader fitting with large ball check passage for use with heavyweight lubricants.(68 Products)

ALEMITE Lubrication Container Accessories

Lubrication Container AccessoriesInclude mist pressure gauges, mist fittings, mist collection containers, alarm annunciators, mist pressure switches, refill pumps, pipe plugs, sight glasses and mist manifold assembly. (12 Products)

ALEMITE Grease Feeders

Grease FeedersIdeal for storing & supplying oils & grease and lubricants to a grease gun or directly to the desired application area. Have a time delay function to start the unit & supply lubricant after some time.(4 Products)

ALEMITE Fuel Systems Tools

Fuel Systems ToolsInclude cables, combo units, procede interfaces, enterprise controllers, ethernet switch kits, air solenoids, tank level probes, control units and interfaces.(17 Products)

ALEMITE Oil Metering

Oil MeteringOdometer-style mechanical meters with an odometer-style display. Ideal for indoor / outdoor fluid dispensing applications. Have a non-resettable totaliser counter for tracking product flow over time.(4 Products)

ALEMITE Oil Pumps

Oil PumpsSafely deliver / transfer oil from mobile / stationary fuel tanks or drums to engine crankcases, transmissions & differentials. Can contain an air pressure gauge, a dispense hose with a control valve and offer overload protection.(2 Products)

ALEMITE Hose Reel Accessories

Hose Reel AccessoriesInclude air / water hoses to fit reels using two 1/2 inch NPTF(m) couplings for delivering fluids to the desired location. Have a working pressure of 300 psi (20 bar) and a length of 15 feet.(55 Products)

ALEMITE Lubrication Pumps

Lubrication Pumps(49 Products)

ALEMITE Hydraulic Bulk Hoses

Hydraulic Bulk Hoses(38 Products)

ALEMITE Motor Driven and Hand Crank Hose Reels

Motor Driven and Hand Crank Hose ReelsUsed to supply lubricants, oils & grease using a hose at the desired location. Retract smoothly after use and have a 5 position guide arm to release the hose at an appropriate position without kinking. The heavy-duty design handles extreme stress & prevents breakage.(29 Products)

ALEMITE Grease Pumps

Grease Pumps(20 Products)

ALEMITE Electronic Flowmeters

Electronic FlowmetersElectronic preset meters for dispensing oil, transmission fluid and antifreeze concentrate while ensuring high count accuracy using electronic sensing. Oval gear meter design for low flow resistance. Shut off automatically after dispensing the preset fluid amount.(15 Products)

ALEMITE Lubricator Accessories

Lubricator AccessoriesInclude lube carts used for easy transportation of product containers. Feature a pivoting handle that allows manual movement or attachment to a motorised cart. Pivoting back wheels offer easy movement around corners.(15 Products)

ALEMITE Spring Return Hose Reels

Spring Return Hose ReelsCompact reels for supplying oils, fuels, lubricants & grease in rough working environments. Shorter arms & diameter for enhanced performance in limited spaces.(15 Products)

ALEMITE Drum Covers

Drum Covers(12 Products)

ALEMITE Filter Regulator Lubricators (FRL)

Filter Regulator Lubricators (FRL)Filters provide 2-stage filtration to remove contaminants & condensation with minimum pressure drop. Lubricators deliver a regulated portion of lubricant to pressurised air systems. (11 Products)

ALEMITE Parts

PartsInclude suction wand kits, waste oil drums, strainers and tank sentries for use in storing, dispensing & securing grease, oil, fuel & lubricant systems.(11 Products)

ALEMITE Flowmeters

Flowmeters(6 Products)

ALEMITE Supplied Air Accessories

Supplied Air AccessoriesDowntubes used in tank or drum applications with stub pumps. Made using PVC for strength, durability & lightweight. May be used with or without the low-level cut-off.(5 Products)

ALEMITE Fluid Evacuator

Fluid EvacuatorOffer a safe, economical way to empty fluids like engine coolant, transmission coolant / fluid and engine oil from engine crankcases & machine reservoirs using vacuum pressure. Truck drains roll under the vehicles to collect fluid without using a lift or jack.(3 Products)

ALEMITE Grease and Oil Pump Accessories

Grease and Oil Pump AccessoriesInclude a shut off valve and muffler for use in grease and oil pumps to shut off the operation at a preset value and reduce the operating noise, respectively.(3 Products)

ALEMITE Pipe Fittings

Pipe Fittings(3 Products)

ALEMITE Drain and Drip Pans

Drain and Drip PansSafely collect fluids / oils from engine crankcases, transmissions & differentials beneath lift-mounted vehicles. Feature a polyethylene reservoir or drum cover assembly for storage of captured oil. Prevent the entry of loose items. Have a four-wheel design for stability & mobility.(2 Products)

ALEMITE Hand Lamps

Hand LampsHave COB (Chip on Board) technology for illuminating tight automotive workspaces while withstanding tough working conditions. Offer a 4 feet connection cord to connect to a 125V input. Feature 50 feet reel length with LED light of 600 lumens.(1 Product)

ALEMITE Manifold Gauge Set Accessories

Manifold Gauge Set AccessoriesInclude evacuation hose kits for transferring oil / lubricants / fluids from tanks into portable dispensers. Part of the 1:1 pump package with a 275-gallon tank.(1 Product)

Things To Consider

Cross-Reference Alternatives

Alemite part numbers often cross-reference to various Trico & OilSafe products. So if you're looking for Alemite grease guns or accessories that are either obsolete or out of stock, chances are we have equivalent items available.

Shipping

Alemite products range from small to large sizes. They may require careful packaging as some items might get damaged while shipping. Hence, these items are delivered by courier shipment and air freight for minimum downtime.

About Alemite

Alemite catalogue includes grease guns, fluid handling & transfer pumps, reels, control valves, meters, lubrication fittings, fluid management systems, single point lubricators and oil mist systems. The brand's battery-powered grease guns feature an LCD for real-time notification of grease meter, cartridge level and battery capacity gauge. They can be adjusted to high & low flow settings and have LED indicators to show the control status (on / off). Alemite heavy-duty reels have swivel and reel ball bearings to reduce torque load on the power spring for smooth retraction. Their anti-lockout design prevents lockup when the hose is fully extended and eliminates the need for manually releasing the pawl at the reel. These reels have a 5-position guide arm that allows the hose to release at an optimum position.

Major Trade Names

Easylube

Easylube

Alemite's Easylube automatic grease lubricator is corrosion, dust & moisture-resistant and is easily adjustable to deliver controlled lubrication. It has a flashlight to warn users about low grease supply and a refillable reservoir for repeated use. This UL-listed ...

lubricator can be equipped with a refill grease positioning cover to protect the grease fittings during the refilling process.

Alemite Competitive Advantages

Carbon Shield

Carbon Shield

These units have a multi-level password-protected Human Machine Interface (HMI) display panel, offering touch access to a unique combination of advanced electronics, diagnostics, monitoring, performance parameters and digital communication interface. These systems have an adaptive control mode that learns operating parameters and warns against anom...

alies.

Frequently Asked Questions

What are the different types of Alemite grease guns?

Alemite offers manual, battery-powered and air-powered grease guns.

How to measure mist pressures accurately in lubrication systems?

The brand offers mist pressure gauges that are ideal solutions for measuring mist pressures.

What is a filter regulator lubricator?

A filter regulator lubricator (FRL) is a device used in pneumatic systems to clean, regulate and lubricate compressed air. It consists of a filter, a regulator and a lubricator. The filter removes impurities & debris from the compressed air, the regulator controls the air pressure and the lubricator adds a small amount of oil to lubricate pneumatic components.