Sign In

AKRO-MILS

Things To Consider

Cross-Reference Alternatives

Akro-Mils part numbers often cross-individual reference to the equivalent Quantum Storage and Lewisbins part numbers. So, if you're looking for a competitor bin that is either out of stock or obsolete, chances are we have the equivalent Akro-Mils item available.

Shipping

Akro-Mils products on average tend to be bulky and not suitable for courier shipment. Bins ship in a case of 6 pieces and do not fit inside each other so dimensional weight is high. Other products such as bin cabinets and carts will ship strapped to pallets and are suitable for air or sea freight.

About Akro-mils

The Akro Mils Storage product line includes cabinets, louvred systems, bins, containers, shelving systems, and nest and stack totes. The plastic storage cabinets by Akro Mils are ideal for secure, dust-free storage and come with clear drawers for easy content identification. These units can be further divided to expand and customise the storage options. Akro Mils cabinets have finger-grip drawer pulls for easy accessibility and feature a rear stop tab to prevent content spillage. They can be stacked securely or mounted on a wall with keyhole slots. The company, in addition, offers a broad range of cabinet and cart accessories, such as lids, bin dividers and label holders, for better space utilization. The Akro Mils Bins range includes durable and rust-resistant shelf bins, hang and stack bins, drawer bins and giant hopper bins. The AkroBins are made of high-quality industrial-grade plastic for excellent durability against continuous rough handling and are rust-, water- and corrosion-proof. They are offered in various colours, like blue, grey, white, red, black & clear for easy identification of parts and items. AkroBins also have an extra-wide stacking ledge and anti-slide stops to provide stability, save space, and prevent spills.

Major Trade Names

AkroBins

AkroBins

Akro Mils Hang and Stack bins can be installed on racks, panels & louvred carts and stacked on top of each other for easy storage. An ideal high-density storage option made of heavy-duty plastic, protect againts corrosion, acids & alkalis. Colour-coded for easy identification.

TiltView

TiltView

Akro Mils TiltView storage bins designed for storing small items in large quantities in a segregated manner. Items can be easliy accessed by simply tilting out. Can be removed for cleaning and attached to steel rails, frames & louvred panels. Stock labels to identify the bin's Contents.

Akro-Cart

Akro-Cart

Akro Mils carts handle bulk materials weighing up to 450 lb. Installed on a steel frame, with wheels, for manoeuvrability. Selected models further have lids to cover the contents.

Akro-Tilt

Akro-Tilt

Akro Mils trucks with heavy-duty plastic construction suitable for withstanding loads up to 2000 lb. Feature a tilt-able design with a slanting front for easy unloading and semipneumatic wheels. Selected models have a forklift-able design.

ProCarts

ProCarts

Akro Mils utility cars featuring open shelves and two storage bins on both sides of the lower shelf (further divided by a see-throught grill on selected models). Lightweight yet durable plastic construction to lift loads up to 400 lb. Have side gates on both the upper and lower shelves to convert th...

em from a box-top to a flat-top configuration.

Akro-mils Competitive Advantages

Coloured-Coded Akro-Mils Storage Bins

Coloured-Coded Akro-Mils Storage Bins

Most Akro Mils bins are available in multiple colours for easy identification purposes. This gives you an instant visual cue of where the item is likely to be located. Also, prevent cross-contamination in food-processing facilities or distinguish plumbing from electrical supplies in a maintenance room, using these Akro Mils storage equipment.
H...

ospitals or medical facilities use colour-coded storage bins to identify a wide range of products ' ranging from hazardous waste to different medication.

Is Powder Coating Just Hype?

Is Powder Coating Just Hype?

The majority of Akro-Mils storage bins, drawers and dividers come powder coated for delivering durable material handling solutions. The powder coating bond on these Akro Mils bins also prevents textures from wearing off.

...
  • Superior durability in material handling equipment with the highest quality possible
  • Unlike paint, it doesn't drip or run; maintains a more vibrant colour for longer than its counterpart.
  • Facilitate gloss, matte and textured finishes
  • Non-volatile
  • Zero VOC composition
  • More environmentally friendly than wet paint
  • Overspray can be retrieved; negligible waste

Frequently Asked Questions

Where are the Akro-Mils products manufactured?

Most of the company's products are manufactured in Ohio, United States.

Is Akro-Mils an independently-owned company?

Akro-Mils is owned by Myers Industries, an NYSE-listed company that also owns brands like Buckhorn and Jamco.

What standards / certifications do Akro-Mils products qualify for?

The company's shelf kits are NSF-certified. Also, some AkroBins items are ESD-safe, which means that these storage bins are made from electrostatic dissipative materials.

Are Akro-Mils storage products environmentally friendly?

Akro-Mils EarthSaver AkroBins and Shelf Bins satiate the eco-friendly demands of customers. These units are moulded of high-impact polypropylene (100% recycled plastic) that can outlast any corrugated bins, thereby reducing your replacement costs.

What if I can't find the Akro-Mils product I need online?

If you have an Akro-Mils item you need such as a bin or divider, simply email us the picture of your existing product or send a link or screenshot of the Akro-Mils item required. Our team will respond and offer the correct product.