-
Change Country
-
English
- Sign in
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Insulating Bushing |
---|---|
Color | White |
Height | 1.278" |
Material | Plastic |
---|---|
Trade Size | 1" |
Width | 1.278" |
UPC | 018997122209 |
---|
Please note that the item you have bought is a 115V.