-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Masking Tape |
---|---|
Adhesion Strength | 14 oz./in. |
Adhesive | Acrylic |
Color | Yellow |
Length | 55m |
Material | Crepe Paper |
Performance Temp. | 50 Degrees to 200 Degrees F |
---|---|
Shape | Continuous Roll |
Tensile Strength | 23 lb./in. |
Thickness | 3.7mil. |
Width | 48mm |
Height (cm) | 49.53 |
---|---|
Length (cm) | 14.73 |
Width (cm) | 15.49 |
HS Code | 4811412100 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.29 |
Please note that the item you have bought is a 115V.