Sign In

ADVANCE TABCO SW-72 Pot Rack, Wall-Mounted, Double Bar, 72 X 12 Inch Size Ss

Item: CD7ZBA
Model: SW-72
Check Availability

Due to weight and dimension restrictions, please request a shipping quote

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$859.09 /unit (ex. VAT)
Request Quote

Payment

Delivery

Specifications

Item T-Bar Wall Shelf/Pot Rack

Shipping Information

Height (cm) 30.48
Length (cm) 182.88
Width (cm) 30.48
Weight (kg) 15.3

Explore Products

Please note that the item you have bought is a 115V.

Agree