Sign In

ADVANCE TABCO SW-24 Pot Rack, Wall-Mounted, Double Bar, 24 X 12 Inch Size Ss

In Stock
Item: CD7YZY
Model: SW-24

Get it by Apr 4, Thursday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$679.09 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item T-Bar Wall Shelf/Pot Rack

Shipping Information

Height (cm) 30.48
Length (cm) 60.96
Width (cm) 30.48
Weight (kg) 8.1

Explore Products

Please note that the item you have bought is a 115V.

Agree