Sign In

ADVANCE TABCO SW-144 Pot Rack, Wall-Mounted, Double Bar, 144 X 12 Inch Size Ss

Item: CD7YZX
Model: SW-144
Check Availability

Due to weight and dimension restrictions, please request a shipping quote

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$1,460.45 /unit (ex. VAT)
Request Quote

Payment

Delivery

Specifications

Item T-Bar Wall Shelf/Pot Rack

Shipping Information

Height (cm) 30.48
Length (cm) 365.76
Width (cm) 30.48
Weight (kg) 28.8

Explore Products

Please note that the item you have bought is a 115V.

Agree